Buy more than* S$200* and get FREE SHIPPING

Post-It Strong Adhesive Series

4.20 (5)
Dimensions (Vetical x Horizontal) (mm)
75x25
...see all>
Product Options
ADD TO CART
Weight (g) Material Type Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material Type Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Sticky - 1Pack(90Sheetx5PC) 1 500-5SSAN 76119775 6.99 SGD
In stock
- - Sticky - 1Pack(90Sheetx5PC) 1 500SS-R 76119872 7.99 SGD
In stock
- - - - 1Pack(90Sheetx2PC) 1 500SS-RO 76119881 2.99 SGD
In stock
- - - - 1Pack(90Sheetx2PC) 1 500SS-LI 76119863 2.99 SGD
In stock
30 100% recycled paper Label Compatible 1Pack(90Sheetx2PC) 1 500SS-Y 07089022 2.99 SGD
In stock
30 100% recycled paper Label Compatible 1Pack(90Sheetx2PC) 1 500SS-B 07089031 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Office work, memos
4
From Japan
On 2017-08-03 09:32:40
It is very sticky and very good than other sticky notes. Is it better if the color is a little thinner?
This review is about item#7089022.
Clerical work
2
From Japan
On 2017-04-06 08:55:02
In the image it was light blue (I thought that the name was electric blue?) But I bought it, but the actual thing is still not visible when writing a pencil with dark blue, the color changes when I write magic I will. Can you please image more faithful to the actual thing a little more?
This review is about item#7089031.
Use as temporary memo
5
From Japan
On 2017-03-13 19:02:44
Although it is not specialized use, it is also good for messages and memoranda, as you can paste without choosing a place (even uneven wallpaper). I hope if there is a variation of fluorescent color.
This review is about item#7089022.
To office work at work.
5
From Japan
On 2015-12-29 16:22:00
It is quite different from the sticky notes there, or even 100! It is! Threeem sticky notes are amazing! Although it is not 100 yen, I like it very much. I have also bought it for everyone. I want to buy from now on!
This review is about item#07089022.
We will use it for items to be shipped the day
5
From Japan
On 2013-06-13 13:45:42
It is easier to use than ordinary sticky not to peel off. I hope I can increase the number of types of colors.
This review is about item#07089022.

Related Products