Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Post-It Strong Adhesive Series

5.00 (1)
...see all>
Product Options
ADD TO CART
Green Purchasing Law Dimensions (Vetical x Horizontal) (mm) Weight (g) Material Width x Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Dimensions (Vetical x Horizontal) (mm) Weight (g) Material Width x Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50x50 - - - - 1box(90sheetx20copy) 1 6502SS-K 19876027 39.99 SGD
In stock
- 50x50 - - - - 1copy(90sheet) 1 650SS-NB 19875932 3.99 SGD
In stock
- 50x50 - - - - 1copy(90sheet) 1 650SS-AG 19875948 3.99 SGD
In stock
- 50x50 - - - - 1box(90sheet x 10copy) 1 6501SS-K 19875984 20.99 SGD
In stock
- 50x50 - - - - 1copy(90sheet) 1 650SS-RPY 19875914 3.99 SGD
In stock
- 50x50 - - - - 1copy(90sheet) 1 650SS-RPP 19875923 3.99 SGD
In stock
- 50x50 - - - - 1box(90sheet x 5copy) 1 650-5SSAP 19875957 10.99 SGD
In stock
- 50x50 - - - Note 1Pack(90Sheetx5PC) 1 650-5SSAN 76120073 10.99 SGD
In stock
- 50x50 - - - - 1Box(90Sheetx20PC) 1 6502SS-NE 76120064 39.99 SGD
In stock
- 50x50 - - - - 1Pack(90Sheet) 1 650SS-LI 76120082 3.99 SGD
In stock
- 50x50 - - - - 1Pack(90Sheet) 1 650SS-RO 76120091 3.99 SGD
In stock
Fit - - - 50x50 - 1Box(90Sheetx10PC) 1 6501SS-NE 76120055 20.99 SGD
In stock
Compatible 50x50 20 Recycled paper - Notebook 1Pack(90Sheet) 1 650SS-Y 07089004 3.99 SGD
In stock
Compatible 50x50 20 Recycled paper - Notebook 1Pack(90Sheet) 1 650SS-B 07089013 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Notes
5
From Japan
On 2013-02-28 10:36:21
Depending on the quality of the paper to be stuck, there may be cases where the adhesion is too strong, but there is no problem as it is the judgment of the side to use. It is preferable to use a pattern that is too stronger than it is weak. I have patronized for many years.
This review is about item#07089004.

Related Products