Buy more than* S$200* and get FREE SHIPPING

Post-It Strong Adhesive Series

3.67 (3)
Dimensions (Vetical x Horizontal) (mm)
75x75
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Green Purchasing Law Weight (g) Material Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Green Purchasing Law Weight (g) Material Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-3121 - 41.8(per 1 pc) - - - 1Pack(90Sheet) 1 654SS-RO 76120292 2.99 SGD
In stock
2-3121 - 41.8(per 1 pc) - Note - 1Pack(90Sheet) 1 654SS-LI 76120265 2.99 SGD
In stock
2-3121 - 41.8 (1 per pad) - Note 353-0710 1Pack(90Sheetx5PC) 1 654-5SSAN 37178495 14.99 SGD
In stock
- Compatible 43 100% recycled paper Notebook 353-0736 1Pack(90Sheet) 1 654SS-Y 07089047 2.99 SGD
In stock
- - 43 100% recycled paper Notebook 353-0728 1Pack(90Sheet) 1 654SS-B 07089056 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for pasting to corrective parts of work documents
5
From Japan
On 2018-01-06 10:21:42
In the document check of the workplace, I often use sticky notes, but if it is a sticky note of normal adhesion, it will peel off in the middle of the decision and you will not know where the sticky note was stuck, Because there are things that are not done, I purchase it at my own expense and use it.
This review is about item#7089047.
tag
1
From Japan
On 2016-03-04 12:05:23
Strong Adhesion 75mm x 75mm Electric Blue If you ordered 2 pieces, it is considered the same product because it is the same barcode №, but the color is totally different. One is light blue and the other one is dark blue. Although light blue was on the screen, it was hard to see the letters in dark blue. I think that 75 ㎜ x 75 ㎜ is the size to write letters, it is very hard to use.
This review is about item#07089056.
It is powerful.
5
From Japan
On 2016-01-15 15:13:39
It is really strong adhesion just by singing strong tackiness! Paste firmly, something for long-term preservation documents. . It is quite excellent. Truly 3M goods! (^) O (^)
This review is about item#37178495.

Related Products