Buy more than* S$200* and get FREE SHIPPING

Light Magnifier, Bright Man Handy

Lens Effective Diameter (mm)
90x55
Lens Frame Dimensions (mm)
115x66
Material (lens)
Acrylic resin
Battery Life (continuous use)
LR-44: 50
Battery
LR-44 3 pcs
Material (frame)
ABS resin
Lens Magnification
2.0 times
Lighting
2 light LED high-intensity light
Continuous Opreration Time (hours)
About 50
Package Size (mm)
180x92x15
Material
Carrying Case: PP non-woven fabric
Accessories
Carrying Case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-35 07089153 -
Discontinued
[x]
ADD TO CART

Related Products