Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Size Color Color (wrist Part) Palm Width (cm) Around Palms (cm) Material (resin) Material (fiber) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Color (wrist Part) Palm Width (cm) Around Palms (cm) Material (resin) Material (fiber) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S - - - - - - - - 1pack(12pair) 1 - 49840464 19.99 SGD
In stock
M - - - - - - - - 1pack(12pair) 1 - 49840473 19.99 SGD
In stock
L - - - - - - - - 1pack(12pair) 1 - 49840482 19.99 SGD
In stock
S White White 7.2+/-0.3 14+/-0.3 Polyurethane Nylon 7 19.5 1Pack(10Pair) 1 - 07064346 -
Discontinued
[x]
M White Green 8.0+-0.3 14+-0.3 Polyurethane Nylon 7 20 1Pack(10Pair) 1 - 07064355 -
Discontinued
[x]
L White Ash 8.0+-0.3 15+-0.3 Polyurethane Nylon 8 22 1Pack(10Pair) 1 - 07064364 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 52
4 star 23
3 star 5
2 star 9
1 star 10
Review Rating: 3.99
99 Customer Reviews
The reviews are automatic translation.
Paper handling
4
From Japan
On 2018-05-15 16:14:58
I used glove gloves before, but I do not see any waste of fiber, so I think it is good. I hope the price will be a little cheaper compared to holding with work with gloves.
This review is about item#49840473.
During assembly work
4
From Japan
On 2018-04-15 15:29:29
It was slightly larger than the S size of the other company's products, so I wanted a snug fit if possible.
This review is about item#49840464.
During inspection
4
From Japan
On 2018-04-10 11:46:09
It does not slide, it is easy to work. If it is a normal smooth, depending on the process, the fingertips rub against it, so it has not been able to be broken for 5 days, but this product is durable because it is coated with your fingertips and it lasts for over a month. I wonder if the price is a little expensive.
This review is about item#49840473.
Package sorting, delivery
5
From Japan
On 2018-03-28 14:58:20
I feel that the strength and durability of the fingertip has increased more than the old type. I think that I will last long. I am comfortable with no stickiness towards the hot season. I will continue to purchase repeat.
This review is about item#49840482.
Car work
5
From Japan
On 2018-03-17 17:54:27
It is Lee Peter. It is thinner than the glove, so it is easy to do small work such as screwing work.
This review is about item#49840482.
Precision work
3
From Japan
On 2018-03-15 12:22:14
Every time the coating part of the fingertip is sticking, I use it after peeling one by one. I think that quality is no problem, but that is rather troublesome.
This review is about item#49840482.
Inspection etc. after printing
4
From Japan
On 2018-02-16 14:27:26
Size is also exactly good, there is also elasticity and usability is good.
This review is about item#49840464.
On site work
4
From Japan
On 2018-01-23 15:03:39
It was good to purchase it because it contains a lot and it is very cheap and easy to use.
This review is about item#49840464.
Product shipment
4
From Japan
On 2018-01-21 11:52:38
Working efficiency is very high as it does not slide during product shipment. I am concerned about the dirt and grip strength falls once it is washed. I am glad that the coating strength will last longer. Because of the hospitality industry, I am also concerned about the appearance of dirt, so I am happy that there is black color etc.
This review is about item#49840482.
At work
5
From Japan
On 2017-11-30 15:31:53
Paid at work but because of permission system, for emergency use. It is saved because it is not sold normally.
This review is about item#49840482.

Related Products