Buy more than* S$200* and get FREE SHIPPING

Precision Work Gloves, Palm Coated

4.01 (163)
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Color Gauge Number Color (wrist Part) Palm Width (cm) Material (resin) Material (fiber) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Color Gauge Number Color (wrist Part) Palm Width (cm) Material (resin) Material (fiber) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - L - 15 - - - - 1pack(12pair) 1 - 49840516 21.99 SGD
In stock
- - S - 15 - - - - 1pack(12pair) 1 - 49840498 22.99 SGD
In stock
- - M - 15 - - - - 1pack(12pair) 1 - 49840507 21.99 SGD
In stock
7 20.5 S White - White 8.5+-0.3 Polyurethane Nylon 1Pack(10Pair) 1 - 07064373 -
Discontinued
[x]
7 21 M White - Green 9.0+-0.3 Polyurethane Nylon 1Pack(10Pair) 1 - 07064382 -
Discontinued
[x]
8 23 L White - Ash 9.2 Polyurethane Nylon 1Pack(10Pair) 1 - 07064391 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 82
4 star 35
3 star 22
2 star 14
1 star 10
Review Rating: 4.01
163 Customer Reviews
The reviews are automatic translation.
Building hardware installation work etc.
3
From Japan
On 2018-05-13 18:32:19
When the size is L, it gets a little big and it hurts and fine objects can not be grasped well. M is a bit small, so the fingertips are always tied up and you break from there and the durability drops. It would be nice if there was anything in between.
This review is about item#49840507.
Wrapping work of hose etc.
4
From Japan
On 2018-05-10 08:48:07
High durability to friction, it fits the hand very easy to use.
This review is about item#49840516.
I use it for sash glasses
4
From Japan
On 2018-05-06 20:26:22
It can be firmly held in the hand and it can be firmly held slightly thin so it is easy to use It is difficult to smell owing to its breathability to some extent
This review is about item#49840516.
Machine maintenance etc.
3
From Japan
On 2018-05-03 22:52:07
Because it is for precision work, I feel easy to maintain the shape to pick. I feel that I am not suitable for the dirty situation.
This review is about item#49840516.
Assembly etc.
4
From Japan
On 2018-05-01 14:33:16
Excellent cost performance. It is still nice if it is a bit stronger, but it's enough.
This review is about item#49840498.
Accident prevention at work
4
From Japan
On 2018-02-16 14:43:52
Employees who were not aware of chirp continued to work, accidents occurred frequently on the product, so I bought it to prevent blood adhesion. If it's a little blood, it will suck in properly and will not leak out. As a problem, there is a voice that the wrist part will slip upward. It is said that it would be very wonderful if it disappeared.
This review is about item#49840498.
General work product inspection
4
From Japan
On 2018-02-07 16:44:19
I think that it is a product that is hard to slip and has a relatively high durability. If the size matches, detailed work is no problem.
This review is about item#49840507.
Electrical construction
5
From Japan
On 2018-01-29 20:20:42
It is durable even compared with the marketed items at home centers, etc., and the price is also cheap so I always use it. I have a solid fingertip, so it will last longer than other commercial items.
This review is about item#49840507.
Wood construction such as new construction and renovation
5
From Japan
On 2017-12-24 16:23:08
The palm is coated, but because the fit is good you can work with your bare hands, do not soil the finish with hand sweat or sebum. Even more simple disassembly can withstand full use.
This review is about item#49840507.
Farm work
5
From Japan
On 2017-11-22 19:36:02
Very fitted feeling, the coating is more easy to use, the coating grip power is increased.
This review is about item#49840516.

Related Products