Buy more than* S$200* and get FREE SHIPPING

Liquid Laundry Detergent,"Haiter"

4.44 (9)
Main Ingredient
Alkali, acid sodium hypochlorite (chlorine)
...see all
Product Options
ADD TO CART
pH TRUSCO Part Number ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pH TRUSCO Part Number ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alkalinity - - 1PC(600mL) 1 Haiter 35351556 2.18 SGD
Shipped after 2017-05-29
Alkalinity - - 1PC(2500mL) 1 Haiter 35351565 6.45 SGD
Shipped after 2017-05-29
Alkaline - - 1PC(1500mL) 1 Haiter 07098095 4.51 SGD
Shipped after 2017-05-29
Alkaline 385-5490 EA922KB-2 1PC(5kg) 1 HaiterE 06110072 28.83 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Cleaning work of the factory
5
From Japan
On 2017-01-30 15:03:21
So frequently used, it is it is grateful that price is suppressed very cheaply. Also I would like to buy.
This review is about item#35351565.
It is various Toka sterilization of tableware of bleaching Toka cutting board.
5
From Japan
On 2016-11-10 18:32:25
Haiter indispensable to the restaurant business! Essentials (* ⌒o⌒) b
This review is about item#6110072.
Towel cleaning and disinfection of the company
2
From Japan
On 2016-04-28 14:39:38
Since the bottle is large, difficult to put.
This review is about item#06110072.
Washing and, washing of white goods
5
From Japan
On 2015-08-11 01:57:02
Becomes beautiful, it will be saved.
This review is about item#07098095.
Washing
5
From Japan
On 2014-02-26 20:50:57
The cost is wonderful.
This review is about item#06110072.
Same as commercial use
5
From Japan
On 2013-09-23 13:55:14
It is excellent in terms of price.
Of course it is drifting.
5
From Japan
On 2012-11-21 11:53:38
Because it is a well-known famous item, there is no such impression that it makes special mention.
This review is about item#06110072.
It is used for washing of tal, basket and net.
5
From Japan
On 2010-02-28 16:47:06
It is hygienic, it becomes very beautiful just by putting on.
This review is about item#06110072.
Washing towels inside the company
3
From Japan
On 2007-12-25 15:07:58
I get a smell and a bite.
This review is about item#06110072.

Related Products