Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Powerful Toilet Cleanser

4.27 (11)
pH
Neutral
...see all
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC(500mL) 1 - 07098427 2.44 SGD
In stock
385-5481 1PC(4.5L) 1 - 07098411 17.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
It is still good here. I've also bought a similar product
5
From Japan
On 2016-07-07 17:29:13
Vainly refreshing not stand bubbles, you clean fall Cheap similar product was troubled by poor defoaming
This review is about item#07098427.
During toilet cleaning
5
From Japan
On 2016-06-22 15:58:18
Dirty in small amounts made to clean overflowing toilet fell.
This review is about item#07098411.
Toilet floor, toilet bowl cleaning
3
From Japan
On 2016-06-04 11:16:03
Because leprosy is not placed in a container at the time of refill, I think and dedicated spout and there comes, it can be put in without spilling.
This review is about item#07098411.
Use the toilet of the toilet cleaning
3
From Japan
On 2016-05-24 13:40:15
Incense is also good, dirt is also using since the fall without any problem if cleaning the small beans. During refill, you use a funnel, but the first is very Because 4.5L and heavy. It refills in combination, such as oil pumps. It is good and more refill easy.
This review is about item#07098411.
Factory in the toilet cleaning
4
From Japan
On 2016-04-18 11:57:32
It often fell Oru, also easy to clean. That's Monotarou, because Tanomeru along with the factory equipment, is useful.
This review is about item#07098427.
Is a staple (laughs)
5
From Japan
On 2015-12-10 15:16:22
I am using the men's toilet cleaning. Old-fashioned staple goods.
This review is about item#07098427.
For toilet cleaning.
5
From Japan
On 2015-08-18 14:47:50
Darkening and yellowing will fall clean.
This review is about item#07098411.
Cleaning of toilet
5
From Japan
On 2014-10-14 13:46:19
Also recommend refreshing smell
This review is about item#07098411.
workplace
5
From Japan
On 2013-09-19 13:03:40
As a refill, I would like to buy the next time because it is a lot
This review is about item#07098411.
Cleaning the toilet
2
From Japan
On 2012-06-24 13:06:44
How can often nozzle large items of this kind to make it easier to subdivide when you buy in the hardware store is attached, those who are the ones who buy here now being studied because did not come with your attention.
This review is about item#07098411.

Related Products