Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Scent Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scent Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fresh floral Replacement back-box Nyutsume For refilling 1Box(10L) 1 - 07098716 103.23 SGD
In stock
Fresh floral With pump bottle - 1PC(550mL) 1 - 50323244 -
Discontinued
[x]
Fresh floral Refill - 1PC(400mL) 1 - 50323253 -
Discontinued
[x]
- - - 1pc(380mL) 1 Refill 23519213 7.08 SGD
In stock
- - - 1pc(530mL) 1 pump 17972255 10.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When you wash the body
5
From Japan
On 2013-12-26 14:11:16
Lather well, it is very pleasant.
This review is about item#50323253.
Wash your body.
5
From Japan
On 2013-09-02 10:05:38
When the foam is washed finely, the feeling is it is good.
This review is about item#50323244.
In everyday
5
From Japan
On 2013-04-25 15:00:57
Easy to use in the clean smooth
This review is about item#50323253.

Related Products