Buy more than* S$200* and get FREE SHIPPING

Liquid Laundry Detergent,"Soft and Dry"

5.00 (4)
Dimensions (Width W x Height H x Depth D) (mm)
204x252x125
Weight (kg)
4.1
Ingredients
Surfactant-water-absorbing property improvement and anti-wrinkle agent, stabilizer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(4L) 1 - 07098052 30.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2015-08-16 14:54:17
The re-use of the second time, you will. I bought a drag store other products, but can not be satisfied with the finish, I remembered the feel of the bath towel with this product.
This review is about item#07098052.
Washing of work clothes
5
From Japan
On 2013-07-11 14:23:18
Because the hot workplace, is frequent washing of work clothes. Since the absorption of sweat well feel also good, it is popular in the employee.
This review is about item#07098052.
It is a barber shop. When washing towel, making steam towel, put this soft & dry on and put it in the steam machine.
5
From Japan
On 2010-02-12 17:08:58
I was giving up because of disposal from a barber dealer, but I was able to purchase it here. It is smell more absorbent than other companies' softener.
This review is about item#07098052.
To washing.
5
From Japan
On 2009-10-21 12:14:36
Softeners are good for laundry softening, but I did not want water absorption to be worse. I heard rumors that this product has good water absorbency, so I tried to purchase it. According to the name of the product, the laundry becomes soft and the water absorbency of the towel etc was also GOOD ~ ♪ The scent is a scent like apples (^ ^)
This review is about item#07098052.

Related Products