Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hot Cooking Sheet

5.00 (3)
Sheet Length (m)
20
Outer Dimensions (Length x Width x Height) (mm)
310x45x45
Sheet Width (mm)
300
Weight (g)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30cmx20m 07097386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Make dried fruits.
5
From Japan
On 2014-12-12 20:25:31
This product was indispensable as it gently stripples without sticking at the time of dry work compared to other products. Still the winding was short, so it got lost soon and it was inconvenient. At that time, I saw products for professional use, so I bought it immediately, it is very useful as it can be used without any inferiority for general use.
This review is about item#07097386.
It is for home use.
5
From Japan
On 2014-06-02 13:16:15
If I had bought it in a neighborhood shop, I was looking for a thick roll because it got lost soon as it had few windings and garbage became more.
This review is about item#07097386.
cooking
5
From Japan
On 2014-05-21 12:19:31
It is really useful when cooking is not direct flame. Also use frying pan etc. There is no sticky beef tongue etc sticking to the frying pan and you will also get grilled colors. Frost lid oven dish making sweets ... Although places of activity are versatile, ones on the market are less winding and I will be handy.
This review is about item#07097386.

Related Products