Buy more than* S$200* and get FREE SHIPPING

Ever Cell OPP Tape No.835EV

4.88 (8)
Purpose
Cardboard packing case with automatic sealing machine. Packaging for export. For use in medium-heavy packaging.
Deployment Force (N/10mm)
0.79
Tensile Strength (N/10mm)
52.3
Adhesive Power (N/10mm)
2.9
Adhesion (g/10mm)
295.8
Base Material Thickness (mm)
0.035
Tensile Strength (kg/10mm)
5.33
Extensibility (%)
160
Base Material
OPP
...see all>
Product Options
ADD TO CART
Deploying Force (g/10 mm) Tuck (ball No.) Adhesive Tape Thickness (mm) Tape Length (m) Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Deploying Force (g/10 mm) Tuck (ball No.) Adhesive Tape Thickness (mm) Tape Length (m) Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80.6 - Acrylic 0.06 100 25 Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(100Roll) 1 No.835EV 75946306 269.99 SGD
Shipped after 2018-02-23
80.6 - Acrylic 0.06 100 38 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 No.835EV 75946245 -
Discontinued
[x]
80.6 - Acrylic 0.06 1000 38 Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(6Roll) 1 No.835EV 75946342 219.99 SGD
Shipped after 2018-02-23
80.6 - Acrylic 0.06 100 38 Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 No.835EV 75946315 -
Discontinued
[x]
80.6 - Acrylic 0.06 1000 50 Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(5Roll) 1 No.835EV 75946351 -
Discontinued
[x]
80.6 - Acrylic 0.06 1000 75 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(3Roll) 1 No.835EV 75946297 -
Discontinued
[x]
80.6 - Acrylic 0.06 100 75 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.835EV 75946263 -
Discontinued
[x]
80.6 - Acrylic 0.06 1000 75 Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(3Roll) 1 No.835EV 75946376 219.99 SGD
Shipped after 2018-02-23
80.6 - Acrylic 0.06 100 25 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(100Roll) 1 No.835EV 75946236 269.99 SGD
Shipped after 2018-02-23
80.6 - Acrylic 0.06 1000 38 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(6Roll) 1 No.835EV 75946272 -
Discontinued
[x]
80.6 - Acrylic 0.06 1000 60 Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(4Roll) 1 No.835EV 75946367 229.99 SGD
Shipped after 2018-02-23
80.6 - Acrylic 0.06 100 60 Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(40Roll) 1 No.835EV 75946324 -
Discontinued
[x]
80.6 - Acrylic 0.06 100 75 Brown *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.835EV 75946333 -
Discontinued
[x]
80.6 - Acrylic 0.06 1000 60 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(4Roll) 1 No.835EV 75946281 -
Discontinued
[x]
80.6 - Acrylic 0.06 100 60 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Box(40Roll) 1 No.835EV 75946254 -
Discontinued
[x]
93.3 17 Acrylic 0.060 100 50 Transparent   1Pack(5Roll) 1 No.835EV 06615603 -
Discontinued
[x]
93.3 13 Acrylic system 0.060 100 50 Brown   1Pack(5Roll) 1 No.835EV 09449282 -
Discontinued
[x]
93.3 13 Acrylic type 0.060 1000 50 Transparent   1Box(5Roll) 1 No.835EV 07095435 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2016-08-05 17:09:20
I am firm and cheap and I am satisfied Continue to use
This review is about item#75946333.
packing
5
From Japan
On 2016-03-05 23:06:55
Easy to use
This review is about item#06615603.
For packing marine products
5
From Japan
On 2015-07-15 14:46:13
The essence of the packaging material is strength. I am using it for about 10 years but I am satisfied.
This review is about item#06615603.
Packing the carton case
4
From Japan
On 2014-05-01 13:29:32
Sturdy and easy to use, convincing in terms of price.
This review is about item#09449282.
Packing work
5
From Japan
On 2013-06-14 15:59:34
The adhesion strength is constant regardless of the temperature.
This review is about item#09449282.
packing
5
From Japan
On 2013-04-19 13:53:03
It is solid, it is easy to handle without getting stuck in the middle.
This review is about item#06615603.
Packing goods
5
From Japan
On 2010-01-27 17:01:04
Because it has strength and it is hard to peel off, it is convenient to pack heavy items
This review is about item#05615845.
Used for packaging
5
From Japan
On 2008-01-25 17:14:24
I am satisfied that the price is cheap
This review is about item#06615603.

Related Products