Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mrs. Roll Long Type

5.00 (1)
Adapter Tape Width (mm)
195
Color
Blue
Overall Length (mm)
About 930
Type
Main body
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CPT-2 blue 06420337 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Company floor cleaning, rest room floor
5
From Japan
On 2015-04-04 20:52:36
It's easy to make a large place as a colossal because it's big. Once you remove the roll, break the roll for a moment for easy use next time.
This review is about item#06420337.

Related Products