Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carpet Cleaner Roll Tape for "Mrs. Roll"

5.00 (2)
Core Diameter (mm)
76
Tape Length (m)
12
Tape Width (mm)
195
Material
Adhesive processing paper
Type
For refilling
Compatible Body
CPT-2/CPTH-2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 CPT-R3P 06420346 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the entrance mat
5
From Japan
On 2014-07-06 14:25:00
I use it once a day to clean the entrance mat. Since it is a front door mat foot sole so dust etc. is conspicuous so it is used in conjunction with a vacuum cleaner, but it can be quickly cleaned at the time of patrol and it is very handy.
This review is about item#06420346.
Carpet cleaning
5
From Japan
On 2013-05-27 14:21:35
I use it for carpet cleaning of the nursery. We use this every day because dust, dust, small garbage damages the health in the baby 's room with high heights and holders. It is very popular with nursery teachers.
This review is about item#06420346.

Related Products