Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Packing List Envelope Plain

4.80 (5)
Adhesive Surface (mm)
Whole
Outside Dimension (mm)
250x145
Type
Plain, Partial adhesion
Type
Set pack
Others
Dimensions are of the external size, please select one size bigger than the item to be inserted (add approximately 1 cm to all sides)
Specification
All-direction general purpose type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 S-702 07095444 30.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used when packing
5
From Japan
On 2016-08-17 16:10:09
It is very convenient and easy to use.
This review is about item#7095444.
Tag
4
From Japan
On 2016-03-30 12:43:12
Used for tagging Since the back is yellow, the letters of invoice etc are easy to see and useful. Others are perfectly sealed so it is convenient for rain breeze.
This review is about item#07095444.
Use invoice attached to outer box
5
From Japan
On 2015-11-26 14:45:13
Because it is easy to put envelopes, and it is easy to peel off, it is handy.
This review is about item#07095444.
Delivery note
5
From Japan
On 2015-10-16 14:35:23
Even if you put the document in the set pack, it is strong, sticky and strongly purchased continuously.
This review is about item#07095444.
When shipping product
5
From Japan
On 2015-07-08 14:49:16
When shipping the product, we use the envelope containing the invoice at the top of the cardboard. It is handy with the size that envelopes containing documents with A4 folded in 3 just enter.
This review is about item#07095444.

Related Products