Buy more than* S$200* and get FREE SHIPPING

Scotch-Brite for High Temperature Pad Griddle

5.00 (2)
Heat-Resistant Temperature (deg C)
220
Color
Brown
Dimension (mm)
114x140x8
Material
Rayon, polypropylene
Type
Replacement pad
TRUSCO Part Number
309-0515
Application
Kitchen
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 - 07097885 64.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The griddle cleaning
5
From Japan
On 2015-10-28 17:24:32
While I was struggling to burnt up after baked work the end of putty, and try to use immediately from knowing this product, also work even a simple iron plate shiny. I am very happy to meet in this product.
This review is about item#07097885.
Iron plate Shine of okonomiyaki shop
5
From Japan
On 2013-07-16 16:40:35
I think that this product only. . It is very easy to use. .
This review is about item#07097885.

Related Products