Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Size Case Dimension (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Size Case Dimension (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30cmx100M - 100 1roll 1 30cm x100m 18301894 24.99 SGD
In stock
- - 265x415x325 25 1roll 1 45cm x30m 27399977 13.99 SGD
In stock
12.5 - 265x415x325 25 1Roll 1 30cmx25m 07097404 6.99 SGD
In stock
12 - 300x333x230 50 1Roll 1 30 cm x 50 m 07097413 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for cooking when putting cooking in the oven, used to coat paella bread when baking paella, used for cooking.
5
From Japan
On 2017-07-31 14:32:40
Because it is hard to break and can be used more than once, I will price a little, but I am satisfied with sufficient cost performance.
This review is about item#7097404.
Cooking in an oven toaster
5
From Japan
On 2014-05-21 12:12:28
It is handy when you make foil grill and give a crispy or baked color after the range. Since those of supermarkets and mass merchandisers will soon disappear, this length will be saved. However, if I accidentally roll it out of the box, it will be bad with subsequent use · · · There are notes.
This review is about item#07097404.

Related Products