Buy more than* S$200* and get FREE SHIPPING

Hand Stapler Shf, Free Size

3.00 (2)
Compatible Cardboard
Single and double
Adjustment Method
Tighten the needle adjustment: adjustment bolt allows any Claw has 9 adjustable modes
Staple Size (mm)
35x15 34x16 35x18 34x19
Staples Type
SS-15 SL-16 SS-18 SL-19
Number of Staple Charge
100
Dimensions (Length L x Width W x Height H) (mm)
442x105x290
Type
SHF
Weight (kg)
2.4
TRUSCO Part Number
119-7126
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 07063226 409.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In the seal of cardboard
5
From Japan
On 2016-08-30 17:27:16
It is more heavy than a sealed box (Sekisui) used up to now. But there is sturdiness. I use 16 enclosure needles, but it fits smoothly. I also use women without problems.
This review is about item#7063226.
Product packing work
1
From Japan
On 2013-07-23 13:51:34
Hitting the stapler sometimes causes the upper part of the staple to bend. Is it not easy to use, or is it structurally amusing? There are two, but both of them will.
This review is about item#07063226.

Related Products