Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Paper Towel Dispenser

4.67 (12)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
264x135x135
Color
Black
Weight (kg)
0.8
Material
Stainless steel, ABS resin
TRUSCO Part Number
368-5675
Accessories
Double-sided tape and screws included
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OT-568-200-0 07098917 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Handwash after hand wash
5
From Japan
On 2018-04-30 14:33:38
Easy to take out. The feeling of stainless steel is hygienic. The design is also very good
This review is about item#7098917.
Obstetrics and gynecologist clothes wash hands
5
From Japan
On 2018-03-17 09:10:13
The appearance of stainless steel was very hygienic and seemed to be the best for hospitals and so on.
This review is about item#7098917.
For customer's toilet
4
From Japan
On 2018-01-26 16:56:20
I think it is easy to refill the paper and I think that looks more sanitary than placing a clean towel around the washroom
This review is about item#7098917.
I use it as a wiping toilet in the factory.
4
From Japan
On 2017-09-08 08:22:08
Because the lid opens easily, replenishing of the paper is very easy. I think that the shape also has a luxury feeling with a hairline finish. Where paper comes out, ingenuity that makes it easy to pull out when paper is clogged I thought it was even better if there was.
This review is about item#07098917.
Normal size compatible towel paper
5
From Japan
On 2017-04-17 20:50:07
The substitute item which ordered size correspondence item was canceled handling is too expensive, but this item is a bit small, but the price is also irresponsible.
This review is about item#7098917.
Set in a hand washroom
5
From Japan
On 2016-04-16 19:23:52
I am satisfied with the beauty of appearance and ease of use. Try using double-sided tape for the time being, and then screw it when it falls.
This review is about item#07098917.
I gave it to the shop's toilet
5
From Japan
On 2016-04-04 19:30:04
I made inquiries before purchase and I was able to use it without problem because I was checking what monotarrow paper towels could use. It looks well, it is better to be attached with double-sided tape than anything else. Because it is a tile, it is difficult to open a hole and it is perfect on both sides. There is no problem in storage though it is 200 monolithic towels 1 bundle.
This review is about item#07098917.
To the factory toilet
5
From Japan
On 2015-04-10 13:58:27
Simple and well looking compact I am satisfied
This review is about item#07098917.
For bathroom restroom
5
From Japan
On 2013-07-12 14:24:38
I bought it at a lower price than other shops.
This review is about item#07098917.
Set on the wall of the toilet
3
From Japan
On 2013-03-01 12:59:38
A lot of paper towels also entered, I thought that it is the fastest way to puncture the wall, but even double sided tapes that I had inside are okay for now. I do not know how much or how strong this tape is.
This review is about item#07098917.

Related Products