Buy more than* S$200* and get FREE SHIPPING

G Coat Step Free Straight Drill

Purpose
Deep hole processing
2015 Trusco Published Pages
1 0637
Drill tip angle (degree)
118
Groove Length L3 (mm)
39
Blade Diameter D1 (mm)
2.8
Overall Length L1 (mm)
67
TRUSCO Part Number
665-4916
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 G-WSS 2.8 04387564 16.39 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products