Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jobber Drill Bit

Purpose
Deep hole drilling
2014 TRUSCO Published Page
1-0588
Drill tip angle (degree)
118
Thinning Shape of Drills
x thinning
Coating
TiN coating
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
665-4932 42 3 71 1PC 1 G-WSS 3.0 04387582 11.99 SGD
Shipped after 2018-06-27
665-4991 48 3.6 76 1PC 1 G-WSS 3.6 04387643 16.99 SGD
Shipped after 2018-06-27
666-0037 51 3.9 79 1PC 1 G-WSS 3.9 04387677 16.99 SGD
Shipped after 2018-06-27
665-4975 45 3.4 73 1PC 1 G-WSS 3.4 04387625 13.99 SGD
Shipped after 2018-06-27
666-0011 48 3.7 76 1PC 1 G-WSS 3.7 04387652 16.99 SGD
Shipped after 2018-06-27
666-0029 48 3.8 76 1PC 1 G-WSS 3.8 04387661 16.99 SGD
Shipped after 2018-06-27
665-4941 42 3.1 71 1PC 1 G-WSS 3.1 04387591 13.99 SGD
Shipped after 2018-06-27
665-4959 42 3.2 71 1PC 1 G-WSS 3.2 04387607 13.99 SGD
Shipped after 2018-06-27
665-4983 45 3.5 73 1PC 1 G-WSS 3.5 04387634 13.99 SGD
Shipped after 2018-06-27
665-4967 45 3.3 73 1PC 1 G-WSS 3.3 04387616 13.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products