Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MB Type Aluminum Case

4.73 (41)
Color (chassis)
Aluminum silver
Color (cover)
Aluminum silver
Material (chassis)
A1100P-H24
Materials (cover)
A1100P-H24
...see all>
Product Options
ADD TO CART
Mounting Screw Number Dimensions (Width W x Height H x Depth D) (mm) Plate Thickness (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Number Dimensions (Width W x Height H x Depth D) (mm) Plate Thickness (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 230x100x400 1.2 1060 - - The rubber guide peg is not icluded. 1PC 1 MB-10 07067943 59.99 SGD
In stock
6 210x90x350 1.2 840 - - The rubber guide peg is not icluded. 1PC 1 MB-9 07067934 47.99 SGD
In stock
4 100x65x200 1 235 375-3409 1-2550 The rubber guide peg is not icluded. 1PC 1 MB-12 07067961 14.99 SGD
In stock
6 75x55x325 1 275 - - The rubber guide peg is not icluded. 1PC 1 MB-15 07067995 18.99 SGD
In stock
4 55x40x250 1 165 - - - 1PC 1 MB-14 07067986 12.99 SGD
In stock
4 110x75x250 1 320 - - - 1PC 1 MB-13 07067977 18.99 SGD
In stock
4 50x40x70 1.0 58 375-3379 - The rubber guide peg is not iclude. 1PC 1 MB-1 07067855 5.99 SGD
In stock
4 70x50x100 1.0 96 375-3425 - The rubber guide peg is not iclude. 1PC 1 MB-2 07067864 7.99 SGD
In stock
4 90x60x125 1.0 145 375-3468 - The rubber guide peg is not iclude. 1PC 1 MB-3 07067873 9.99 SGD
In stock
4 110x65x150 1.0 200 375-3484 - The rubber guide peg is not iclude. 1PC 1 MB-4 07067882 12.99 SGD
In stock
4 120x75x175 1.0 260 375-3492 - The rubber guide peg is not iclude. 1PC 1 MB-5 07067891 16.99 SGD
In stock
4 140x75x200 1.0 320 375-3506 - The rubber guide peg is not iclude. 1PC 1 MB-6 07067907 18.99 SGD
In stock
4 160x85x250 1.0 440 375-3514 - The rubber guide peg is not iclude. 1PC 1 MB-7 07067916 25.99 SGD
In stock
4 190x85x300 1.2 670 - - The rubber guide peg is not iclude. 1PC 1 MB-8 07067925 38.99 SGD
In stock
4 80x55x150 1.0 150 375-3387 - The rubber guide peg is not iclude. 1PC 1 MB-11 07067952 9.99 SGD
In stock
4 100x90x120 1.0 195 375-3433 - The rubber guide peg is not iclude. 1PC 1 MB-21 07068004 13.99 SGD
In stock
4 120x100x160 1.0 285 375-3441 - The rubber guide peg is not iclude. 1PC 1 MB-22 07068013 17.99 SGD
In stock
4 150x120x200 1.2 500 375-3450 - The rubber guide peg is not iclude. 1PC 1 MB-23 07068022 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.73
41 Customer Reviews
The reviews are automatic translation.
For self-made amplifier power supply unit
5
From Japan
On 2018-06-17 10:48:29
I used it for the power supply unit of my own amplifier. It is a classic, so you can buy it cheaply and it will be saved.
This review is about item#7067873.
It is used for improving equipment.
5
From Japan
On 2018-03-16 17:03:23
It is lightweight and easy to process. I think that it is even better if the ventilation hole is opened.
This review is about item#7067907.
Used to house your own CNC board
4
From Japan
On 2018-03-05 06:18:57
It is inexpensive and easy to process, and it is almost exactly easy to use in terms of size. Although it may be not enough how to find it, it is better if lines with a little lower height are lineuped.
This review is about item#07067855.
I put a counter.
4
From Japan
On 2018-02-20 17:31:53
It was used as a case to install a total counter on our machine. The size one more higher was better.
This review is about item#7067855.
Box of self-made equipment
2
From Japan
On 2018-02-13 22:47:36
The board thickness was thinner than I thought, and it was unsuitable for the intended box.
This review is about item#7067891.
Audio amplifier chassis
3
From Japan
On 2017-12-18 14:33:14
It is good if there is some thickness. It is insufficient in strength. Rubber foot is also included and better
This review is about item#7067855.
Used for the stand of the audio device MC transformer
5
From Japan
On 2017-11-28 21:07:54
Due to the variety of sizes, I found something of a good size. Processing was easy, I used the painting as it was because it was applied. Although I am satisfied overall, I feel that even if the plate thickness is 1.2 mm.
This review is about item#7067873.
Chassis of vacuum tube amplifier
5
From Japan
On 2017-09-19 23:32:24
As I always use it, I thought that only the price was the lowest price for Monotaro, so I feel like a virtue.
This review is about item#7067986.
We are using it for incorporating electronic board.
5
From Japan
On 2017-09-01 21:05:07
Although there is no problem in actual use, when the screw head comes out to the bottom, I feel that I want you to make foot rubber standard as it will cause unstable problems (especially scratches on the floor surface) . I think that there are almost no objections, but will it differ ... As a result, you have to purchase and install it locally, and even though there is it from the beginning, it is not useless and beautiful thought well ...
This review is about item#7067882.
As a case of control equipment
4
From Japan
On 2017-08-30 15:03:50
Depth There is variation in the bending dimension and it is difficult for the crevices made by bending to enter. It is the 60th one this time for the first time
This review is about item#7067864.

Related Products