Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions t3 (mm) Dimensions t2 (mm) Dimensions t1 (mm) Dimensions R2 (mm) Dimensions R1 (mm) Dimensions (Width W x Height H x Depth D) (mm) Surface Processing Weight (g) Color Material TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions t3 (mm) Dimensions t2 (mm) Dimensions t1 (mm) Dimensions R2 (mm) Dimensions R1 (mm) Dimensions (Width W x Height H x Depth D) (mm) Surface Processing Weight (g) Color Material TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - -   1PC 1 SW-130B 88210595 3.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-40S 88210324 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-60B 88210412 7.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - -   1PC 1 SW-75B 88210455 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-75S 88210446 -
Discontinued
[x]
- - - - - - - - - - -   1PC 1 SW-100B 88210534 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-120S 88210543 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-20B 88210297 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-20S 88210281 6.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - -   1PC 1 SW-40B 88210333 -
Discontinued
[x]
- - - - - - - - - - -   1PC 1 SW-50S 88210342 1.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - -   1PC 1 SW-53B 88210376 1.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - -   1PC 1 SW-15B 88210272 2.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - -   1PC 1 SW-30S 88210306 1.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-130S 88210586 6.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-53S 88210367 1.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-60S 88210403 2.99 SGD
Shipped after 2018-05-31
5 2 2 1 1.5 30x20x40 UL94HB 10 Light gray ABS -   1PC 1 SW-40S 07068135 1.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-55B 88210394 -
Discontinued
[x]
- - - - - - - - - - -   1PC 1 SW-65S 88210421 2.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - -   1PC 1 SW-90B 88210491 2.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-95S 88210507 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-125B 88210577 -
Discontinued
[x]
- - - - - - - - - - -   1PC 1 SW-30B 88210315 1.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-65B 88210437 -
Discontinued
[x]
- - - - - - - - - - -   1PC 1 SW-85S 88210464 3.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-15S 88210263 2.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - -   1PC 1 SW-50B 88210351 1.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-55S 88210385 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-90S 88210482 5.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-95B 88210516 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-100S 88210525 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-120B 88210552 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-125S 88210561 -
Discontinued
[x]
- - - - - - - - - - -   1PC 1 SW-85B 88210473 2.99 SGD
Shipped after 2018-05-28
5.5 2.5 2 1.5 2 60x24x120 UL94HB 50 LightGray ABS -   1PC 1 SW-120S 07068187 3.99 SGD
Shipped after 2018-05-28
5 2 2 1.5 3 58x18x95 UL94HB 34 Black ABS -   1PC 1 SW-95B 07068232 3.99 SGD
Shipped after 2018-05-28
5 2 2 0.3 1.5 40x20x55 UL94HB 17 Light Gray ABS 375-3620   1PC 1 SW-55S 32641375 1.99 SGD
Shipped after 2018-05-28
5 2 2 0.3 1.5 50x30x75 UL94HB 32 Light Gray ABS 375-3646   1PC 1 SW-75S 07068153 3.99 SGD
Shipped after 2018-05-28
5 2 2 1.5 3 58x18x95 UL94HB 34 Light Gray ABS -   1PC 1 SW-95S 07068162 3.99 SGD
Shipped after 2018-05-28
5.5 2.5 2 1.5 2 65x35x100 UL94HB 55 Light Gray ABS 375-3549   1PC 1 SW-100S 07068171 3.99 SGD
Shipped after 2018-05-28
5.5 2.5 2.5 1.5 3 70x40x125 UL94HB 77 Light Gray ABS 375-3565   1PC 1 SW-125S 07068196 4.99 SGD
Shipped after 2018-05-28
5 2 2 1 1.5 30x20x40 UL94HB 10 Black ABS 375-3573   1PC 1 SW-40B 07068205 1.99 SGD
Shipped after 2018-05-28
5 2 2 0.3 1.5 40x20x55 UL94HB 17 Black ABS 375-3611   1PC 1 SW-55B 07068214 1.99 SGD
Shipped after 2018-05-28
5 2 2 0.3 1.5 50x30x75 UL94HB 32 Black ABS 375-3638   1PC 1 SW-75B 07068223 2.99 SGD
Shipped after 2018-05-28
5 2 2 1 1.5 45x25x65 UL94HB 21 Black ABS -   1PC 1 SW-65B 35365364 2.99 SGD
Shipped after 2018-05-28
5.5 2.5 2 1.5 2 65x35x100 UL94HB 55 Black ABS 375-3531   1PC 1 SW-100B 07068241 3.99 SGD
Shipped after 2018-05-28
5.5 2.5 2 1.5 2 60x24x120 UL94HB 50 Black ABS -   1PC 1 SW-120B 07068257 3.99 SGD
Shipped after 2018-05-28
5.5 2.5 2.5 1.5 3 70x40x125 UL94HB 77 Black ABS 375-3557   1PC 1 SW-125B 07068266 4.99 SGD
Shipped after 2018-05-28
4.5 1.3 1.3 1.25 1.25 15x15x20 UL94HB 2 Black ABS -   1PC 1 SW-20B 10778336 1.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 19
4 star 0
3 star 2
2 star 2
1 star 0
Review Rating: 4.57
23 Customer Reviews
The reviews are automatic translation.
Used to create a headphone amplifier for PC
5
From Japan
On 2018-05-09 11:45:21
It is perfect for DC jack, 3.5 mm jack X 2, switch and volume in the circuit using one operational amplifier.
This review is about item#35365364.
For the container of electronic parts
5
From Japan
On 2018-04-05 20:25:01
Can be used without problems There was good treatment and it was good. The price was reasonable and good
This review is about item#7068214.
Used as box of vibration sensor
5
From Japan
On 2018-03-08 20:03:37
It was only moderate size to store the sensor. I think it would be useful if there is a magnet attached to the box installation.
This review is about item#88210315.
As a case of homebrew electronic circuit
5
From Japan
On 2018-03-01 16:10:43
The inner dimensions of the case are considered so that the board of 2.54 mm pitch fits perfectly and it is extremely easy to use as a built-in self-made electronic circuit
This review is about item#7068205.
All-purpose case!
5
From Japan
On 2017-11-28 15:39:54
Very simple. The lid is also OK and OK. Easy to use. Moreover, it is low price.
This review is about item#7068135.
Storage of accessories
5
From Japan
On 2017-04-08 17:46:26
I purchased several types of different sizes in repeat purchase, I like to choose according to the size of the stored items. However, the box size written in the item description is the outline, so it is necessary to pay attention when purchasing the perfect size because the inside dimensions are not written. We recommend purchasing from Takachi Electric's HP after confirming the detailed size.
This review is about item#88210473.
For switch box production
5
From Japan
On 2017-01-26 00:02:03
I am satisfied with the thickness that is easy to process, thin and not thick.
This review is about item#7068196.
Storage of electronic circuits
3
From Japan
On 2017-01-22 17:20:34
Although there is strength, since the inside space was narrower than it was because there was a wall thickness correspondingly, I had to cut down the base a little, so I would like to ask you to specify the inside size as well.
This review is about item#88210351.
I purchase it as a material of the original product.
5
From Japan
On 2017-01-19 18:30:57
Processing is also easy, it is a convenient material as the case of our original products. There is no improvement point.
This review is about item#35365364.
Purchase for circuit case
3
From Japan
On 2016-12-14 17:00:58
Since the publication size is the size inscription on the outside of the case, it will be unnecessary to shop unless you calculate that side.
This review is about item#35365364.

Related Products