Buy more than* S$200* and get FREE SHIPPING

YM Type Thin Metal Case

4.46 (13)
Color (rubber feet)
Black
Color (chassis)
Aluminum black
Color (cover)
HL silver
Material (rubber feet)
Natural rubber
Material (chassis)
A1100P-H24 1.0t
Materials (cover)
A1050P-H24 1.0t
...see all>
Product Options
ADD TO CART
Surface Processing Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Rubber Feet Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Rubber Feet Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alumite 40 375-3786 1-2550 B-41 65x20x50 1PC 1 YM-65 07068047 6.99 SGD
In stock
Alumite 53 375-3794 1-2550 B-41 80x30x50 1PC 1 YM-80 07068056 7.99 SGD
In stock
alumite 36 375-3778 - B-41 50x30x45 1PC 1 YM-50 07068031 6.99 SGD
In stock
alumite 80 375-3654 - B-41 100x30x70 1PC 1 YM-100 07068065 8.99 SGD
In stock
alumite 115 375-3671 - B-41 130x30x90 1PC 1 YM-130 07068074 10.99 SGD
In stock
Anodized aluminum 155 375-3689 - B-41 150x40x100 1PC 1 YM-150 07068083 12.99 SGD
In stock
Anodized aluminum 230 375-3697 - B-42 150x40x100 1PC 1 YM-180 07068092 16.99 SGD
In stock
alumite 280 375-3701 - B-42 200x40x150 1PC 1 YM-200 07068101 18.99 SGD
In stock
Anodized aluminum 395 375-3719 - B-42 250x50x170 1PC 1 YM-250 07068117 24.99 SGD
In stock
alumite 525 375-3735 - B-43 300x50x200 1PC 1 YM-300 07068126 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Homebrew equipment
3
From Japan
On 2018-01-25 15:50:58
I was happy to purchase the Takachi case of different sizes at once.
This review is about item#7068031.
Built in devices of hobbies
5
From Japan
On 2017-12-03 07:17:58
I want to get a bit more weight because I want to put the equipment on top, purchase in size, price
This review is about item#07068092.
Used as a built-in case
5
From Japan
On 2017-12-01 13:58:13
I got very quick response, it was able to be used immediately, it was very helpful. Thank you very much.
This review is about item#7068065.
Used as chassis of tube amp
5
From Japan
On 2017-10-18 18:29:06
It is cheaper than the real store you always buy, it is hard to find.
This review is about item#7068101.
Incorporating electronic components
5
From Japan
On 2017-04-30 20:25:20
Variety of sizes are also abundant. It is made of aluminum and easy to process. Quality is no problem with a special manufacturer of cases.
This review is about item#7068031.
Switch BOX
3
From Japan
On 2016-03-16 00:50:24
feel well
This review is about item#07068126.
Case for electronic circuit
5
From Japan
On 2016-01-17 01:07:39
This is also stocked as a standard item. Aluminum workability is also good.
This review is about item#07068074.
High-frequency related measuring instruments etc.
5
From Japan
On 2015-12-15 17:27:27
I am satisfied.
This review is about item#07068031.
Production of alarm board
4
From Japan
On 2015-04-21 15:55:26
Very useful
This review is about item#07068117.
We use it by processing into the case of ETC.
3
From Japan
On 2015-04-17 14:34:41
I was glad that it was easy to process. I felt a bit soft but now it is fine. The size feeling was very good as the case of ETC.
This review is about item#07068083.

Related Products