Buy more than* S$200* and get FREE SHIPPING

Ribbon Cable Connector

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polarity Key Mounting Part
One each left and right
Material (terminal)/ Processing
Brass / nickel plating + gold plated
Contact Pitch (mm)
2.54
Operating Life
500 times (contact resistance 15mohm or less)
Temperature Cycle
That it does not cause abnormal (MAX5 minutes -55 deg C: 30 minutes -> 15 to 35 deg C: MAX5 minutes -> 85 deg C:: 30 minutes -> 15 to 35 deg C) cracking, and cracks in parts 5 cycles.
Moisture Resistance
(Temperature 40 +/- 2 deg C, 90 to 95% humidity, 96 hours left) Insulation resistance 1000Mohm more
Vibration Resistance
2 hours three-way single amplitude 0.75mm, (10 to 55Hz) (that there is no electrical discontinuity of 1micros or more)
Color (Insulators)
Black
Storage Humidity Range
40 to 70%
Storage Temperature Range (degree c)
-10 to +60
Contact Resistance (mohm)
15 or less (0.1A)
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Operating Humidity Range
40 to 80%
Heat Resistant
That there is no melting of the resin portion that affects 300 deg C, 3 seconds performance : automatic soldering: 260 deg C, 10 seconds Hand soldering: soldering iron temperature.
Material (insulator)
PBT resin (UL94V-0)
Rated Current (A)
1
Dimensions D (mm)
4.1
Withstand Voltage
(That there is no flashover or insulation breakdown) AC650V (rms) 1 minute energizing
Terminal Shape
Straight
Rated Voltage (V)
AC200
Operating Temperature Range (deg C)
-55 to +85(Including temperature rise due to power supply)
Type
Straight pin header
Application
Computer, terminal unit, electronic equipment, and OA equipment
...see all
Product Options
ADD TO CART
Number of Poles Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 48.26 55.6 58.3 1PC 1 HIF3FC-40PA-2.54DSA 07067523 2.75 SGD
In stock
- 17.78 25.12 27.82 1PC 1 HIF3FC-16PA-2.54DSA(71) 07067487 1.76 SGD
In stock
20 22.86 30.2 32.9 1PC 1 HIF3FC-20PA-2.54DSA(71) 32641497 2.11 SGD
In stock
50 60.96 68.3 71.0 1PC 1 HIF3FC-50PA-2.54DSA 07067532 2.90 SGD
In stock
26 30.48 37.82 40.52 1PC 1 HIF3FC-26PA-2.54DSA71 07067505 2.30 SGD
In stock
34 40.64 47.98 50.68 1PC 1 HIF3FC-34PA-2.54DSA(71) 07067514 2.61 SGD
Shipped after 2017-01-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
E work of hobby
5
From Japan
On 2015-09-16 17:00:18
For use as a hobby, but had been purchased at a high price Demuki to specialty retailers this time, I'm very available so the reasonable satisfaction.
This review is about item#07067505.
We implement the prototype board.
5
From Japan
On 2013-12-12 13:10:55
After delivery time are two, it is three days early as soooo. The commodity is Nashi problem at all.
This review is about item#32641497.

Related Products