Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ribbon Cable Connector

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Pitch (mm)
2.54
Material (pin header) / Processing
Brass / gold-plated
Operating Life
500 times (contact resistance 15mohm or less)
Temperature Cycle
That it does not cause abnormal (MAX5 minutes -55 deg C: 30 minutes -> 15 to 35 deg C: MAX5 minutes -> 125 deg C:: 30 minutes -> 15 to 35 deg C) cracking, and cracks in parts 5 cycles.
Vibration Resistance
Single amplitude 0.75mm, that there is no electrical discontinuity 2 hours three directions (10 to 55Hz) 1micros or more
Color (Insulators)
Black
Storage Humidity Range
40 to 70%
Storage Temperature Range (degree c)
-10 to +60
Contact Resistance (mohm)
15 or less (0.1A)
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Operating Humidity Range
40 to 80%
Material (insulator)
PBT resin (UL94V-0)
Rated Current (A)
1
Withstand Voltage
(That there is no flashover or insulation breakdown) AC650V (rms) 1 minute energizing
Rated Voltage (V)
AC200
Operating Temperature Range (deg C)
-55 to +85(Including temperature rise due to power supply)
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimensions A (mm) Number of Poles Terminal Shape Number of polarizing slots Type Polarity Key Mounting Part Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Caution Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions A (mm) Number of Poles Terminal Shape Number of polarizing slots Type Polarity Key Mounting Part Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Caution Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.9 32 - Straight One center 1 Four Wall Straight dip None 10.16 17.5 21.8 28.14(MAX51.1) -   1PC 1 HIF3BD-10PA-2.54DSA(71) 39221104 5.99 SGD
Shipped after 2018-06-29
40.6 4.7 20 Right Angle type One center 1 Four Wall angle dip One left and right each 1 22.86 30.2 34.5 40.84(MAX63.8) -   1PC 1 HIF3BA-20PA-2.54DS(71) 34823634 -
Discontinued
[x]
66 70.1 40 Right Angle type One center 1 Four Wall angle dip One left and right each 1 48.26 55.6 59.9 66.24(MAX89.2) -   1PC 1 HIF3BA-40PA-2.54DS(71) 07067365 3.99 SGD
In stock
78.7 82.8 50 Right Angle type One left and right each 1 Four Wall angle dip One left and right each 1 60.96 68.3 72.6 78.94(MAX101.9) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HIF3BA-50PA-2.54DS(71) 07067374 6.99 SGD
Shipped after 2018-06-29
91.4 95.5 60 Right Angle type One left and right each 1 Four Wall angle dip One left and right each 1 73.66 81.0 85.3 91.64(MAX114.6) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HIF3BA-60PA-2.54DS(71) 07067383 4.99 SGD
Shipped after 2018-07-06
33 37.1 - Right Angle type One center 1 Four Wall angle dip One right 1 15.24 22.6 26.9 33.24(MAX56.2) -   1PC 1 HIF3BA-14PA-2.54DS(71) 34823625 -
Discontinued
[x]
58.4 62.5 34 Right Angle type One center 1 Four Wall angle dip One left and right each 1 40.64 48 52.3 58.64(MAX81.6) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HIF3BA-34PA-2.54DS(71) 07067356 2.99 SGD
Shipped after 2018-06-28
35.5 39.6 - Right Angle type One center 1 Four Wall angle dip One left and right each 1 17.78 25.1 29.5 35.74(MAX58.7) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HIF3BA-16PA-2.54DS(71) 07067322 -
Discontinued
[x]
48.3 52.3 26 Right Angle type One center 1 Four Wall angle dip One left and right each 1 30.48 37.8 42.2 48.44(MAX71.4) -   1PC 1 HIF3BA-26PA-2.54DS(71) 07067347 2.99 SGD
In stock
53.3 57.4 30 Right Angle type One center 1 Four Wall angle dip One left and right each 1 35.56 42.9 47.2 53.54(MAX76.5) -   1PC 1 HIF3BA-30PA-2.54DS(71) 34823643 2.99 SGD
Shipped after 2018-07-06
96.5 100.6 64 Right Angle type One left and right each 1 Four Wall angle dip One left and right each 1 78.74 86.1 90.4 96.74(MAX119.7) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HIF3BA-64PA-2.54DS(71) 07067392 5.99 SGD
Shipped after 2018-07-03
27.9 32 - Right Angle type One center 1 Four Wall angle dip None 10.16 17.5 21.8 28.14(MAX51.1) Not MIL standard specification product   1PC 1 HIF3BD-10PA-2.54DS(71) 34823616 -
Discontinued
[x]
ADD TO CART

Related Products