Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ribbon Cable Connector

3.57 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 10 poles type is not MIL standard specification product
...see all>
Product Options
ADD TO CART
Material (insulator) Dimensions C (mm) Dimensions B (mm) Rated Current (A) Color (Insulators) Dimensions D (mm) Polarity Keyway Storage Humidity Range Polar Guide Storage Temperature Range (degree c) Dimensions A (mm) Connection Type Contact Resistance (mohm) Rated Voltage (V) Contact Pitch (mm) Insulation Resistance (Mohm) Operating Humidity Range Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (insulator) Dimensions C (mm) Dimensions B (mm) Rated Current (A) Color (Insulators) Dimensions D (mm) Polarity Keyway Storage Humidity Range Polar Guide Storage Temperature Range (degree c) Dimensions A (mm) Connection Type Contact Resistance (mohm) Rated Voltage (V) Contact Pitch (mm) Insulation Resistance (Mohm) Operating Humidity Range Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PBT resin (UL94V-0) 49.53 48.26 1 Black 50.9 One left and right each 1 40 to 70% One center 1 -10 to +60 55.37 IDC 15 or less (0.1A) AC200 2.54 More than 1000 (DC500V) 40 to 80% 40   1PC 1 HIF3BA-40D-2.54R 07067286 3.99 SGD
In stock
PBT resin (UL94V-0) 80.01 78.74 1 Black 81.38 One left and right each 1 40 to 70% One left and right each 1 -10 to +60 85.85 IDC 15 or less (0.1A) AC200 2.54 More than 1000 (DC500V) 40 to 80% 64   1PC 1 HIF3BA-64D-2.54R 07067313 5.99 SGD
Shipped after 2018-05-07
PBT resin (UL94V-0) 36.83 35.56 1 Black 38.2 One left and right each 1 40 to 70% One center 1 -10 to +60 42.67 IDC 15 or less (0.1A) AC200 2.54 More than 1000 (DC500V) 40 to 80% 30   1PC 1 HIF3BA-30D-2.54R 34823607 2.99 SGD
In stock
- - - - - - - - - - - - - - - - - -   1PC 1 HIF3BA-34D-2.54R 07067277 3.99 SGD
In stock
PBT resin (UL94V-0) 31.75 30.48 1 Black 33.12 One left and right each 1 40 to 70% One center 1 -10 to +60 37.59 IDC 15 or less (0.1A) AC200 2.54 More than 1000 (DC500V) 40 to 80% 26   1PC 1 HIF3BA-26D-2.54R 07067261 2.99 SGD
In stock
PBT resin (UL94V-0) 74.93 73.66 1 Black 76.3 One left and right each 1 40 to 70% One left and right each 1 -10 to +60 80.77 IDC 15 or less (0.1A) AC200 2.54 More than 1000 (DC500V) 40 to 80% 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HIF3BA-60D-2.54R 07067304 4.99 SGD
Shipped after 2018-05-10
PBT resin (UL94V-0) 62.23 60.96 1 Black 63.6 One left and right each 1 40 to 70% One left and right each 1 -10 to +60 68.07 IDC 15 or less (0.1A) AC200 2.54 More than 1000 (DC500V) 40 to 80% 50   1PC 1 HIF3BA-50D-2.54R 07067295 3.99 SGD
In stock
PBT resin (UL94V-0) 19.05 17.78 1 Black 20.42 One right and left each 40 - 70% One center -10 - +60 24.89 Pressure-welding type 15 (0.1A) or less AC200 2.54 1000 or more (DC500V) 40 - 80% 16   1PC 1 HIF3BA-16D-2.54R 07067243 2.99 SGD
In stock
PBT resin (UL94V-0) 24.13 22.86 1 Black 25.5 Each one of the left and right 40 - 70% One center -10 - +60 29.97 Pressure-welding type 15 or less (0.1A) AC200 2.54 1000 or more (DC500V) 40 - 80% 20   1PC 1 HIF3BA-20D-2.54R 32641506 2.99 SGD
In stock
PBT resin (UL94V-0) 11.43 10.16 1 Black 12.8 The left side one 40 - 70% Central one -10 - +60 17.27 Pressure welding type less than 15 (0.1A) AC200 2.54 1000 or more (DC500V) 40 - 80% 10   1PC 1 HIF3BA-10D-2.54R 34823582 2.99 SGD
In stock
PBT resin (UL94V-0) 16.51 15.24 1 Black 17.88 The left side one 40 - 70% Central one -10 - +60 22.35 Pressure welding type less than 15 (0.1A) AC200 2.54 Over 1000 (DC500V) 40 - 80% 14   1PC 1 HIF3BA-14D-2.54R 34823591 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Wiring between devices
4
From Japan
On 2018-01-22 18:21:29
It is a product of a trusted manufacturer representing the world and can be used with confidence but the price is slightly higher as a difficulty.
This review is about item#7067243.
Equipment (Nixie tube) Used for wiring for incorporation
5
From Japan
On 2018-01-14 00:15:13
Used between Nixie tube (12P) and its wiring. Because connectors can be inserted in the middle of wiring, it is very useful for multi-core cable. Also manufacturers are NTT warranty manufacturers and therefore highly reliable.
This review is about item#34823591.
Used in communication cable for environmental test
3
From Japan
On 2017-08-05 17:23:49
Although it is light and easy to connect, it is also easy to break, so I will recommend purchasing a spare part as well. It is a difficult point that it takes too much time for delivery.
This review is about item#7067277.
Connector for ribbon wiring of practical training kit used in training
2
From Japan
On 2016-07-15 16:31:36
I bought about 10 pieces, but there was a problem that 2 pieces contained the same parts. (There are 3 parts but 2 of them were the same.) The connection with the ribbon cable can also be used without problems.
This review is about item#07067252.
Light power
5
From Japan
On 2015-10-31 22:48:47
This one is convenient because it is not in the home center.
This review is about item#07067261.
Assembling the product
1
From Japan
On 2015-07-06 16:07:40
Because the delivery date is long, it will not be in time for the delivery date of the product.
This review is about item#34823607.
assembly
5
From Japan
On 2015-01-17 15:43:12
Nice
This review is about item#32641506.

Related Products