Buy more than* S$200* and get FREE SHIPPING

GP-IB Harness

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Line Capacity (pF/m)
150 or less (1kHz)
Material (jackscrew)/ Processing
Steel / galvanized
Shield
Double shielding (aluminum foil and braid shield) UL Style No.2464
Material (metal hood)/Processing
Aluminum die-casting
Material (shell)/ Processing
Brass / Ni plated
Color (Insulators)
Blue
Material (insulator)
DAP resin
Material (Contact)/Processing
Copper alloy / Au plating
Standard
IEEE-STD-488-1978IEC-Pub.625-1 etc.
...see all>
Product Options
ADD TO CART
Length L (m) Signal Line Resistance (ohm/m) Shielded Wire Resistance (ohm/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L (m) Signal Line Resistance (ohm/m) Shielded Wire Resistance (ohm/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0.14 below 0.0085 below 1PC 1 408-JE-101 07067733 159.99 SGD
Shipped after 2018-01-29
2 - - 1PC 1 408-JE-102 07067742 139.99 SGD
In stock
4 - - 1PC 1 408-JE-104 07067751 179.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To connect roundness gauge
5
From Japan
On 2017-03-30 14:54:59
It is used to connect the circularity meter of Company M to PC. I can use it without any problem. A bit cheap is the beauty point.
This review is about item#7067742.

Related Products