Buy more than* S$200* and get FREE SHIPPING

Ribbon Connector, Soldering Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Insulators)
Blue
Contact Resistance (mohm)
5 or less (DC5A time)
Material (insulator)
DAP resin (UL94V-O)
Cable Connection Method
Soldering
Rated Current (A)
5 / contact
Withstand Voltage
AC1200V (rms) 1 minute
Rated Voltage (V)
AC500(rms)
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Number of Cores Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Operating Temperature Range (deg C) Material (boots) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Number of Cores Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Operating Temperature Range (deg C) Material (boots) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 or less (DC500V time) 14 41.4 12.954 6.5x9.8 21.4 37.8 -55 to +105 PVC Mu Straight plug ribs 1PC 1 57-30140 02481674 10.99 SGD
In stock
1000 or less (DC500V time) 24 41 23.749 11.1x9.8 21 48.6 -55 to +105 PVC Mu Straight plug ribs 1PC 1 57-30240 02481683 11.99 SGD
In stock
1000 or less (DC500V time) 36 36.703 59.74 - - 67.7 -55 to +105 - Mu receptacle ribs 1PC 1 57-40360 02481744 8.99 SGD
In stock
1000 or less (DC500V time) 14 12.954 36 - - 43.9 -55 to +105 - Mu receptacle ribs 1PC 1 57-40140 02481726 5.99 SGD
In stock
1000 or less (DC500V time) 36 43 36.703 13.9x9.8 23 61.6 -55 to +105 PVC Mu Straight plug ribs 1PC 1 57-30360 02481692 12.99 SGD
In stock
1000 or less (DC500V time) 24 23.749 46.78 - - 54.7 -55 to +105 - Mu receptacle ribs 1PC 1 57-40240 02481735 6.99 SGD
In stock
1000 or less (DC500V time) 50 51.816 74.85 - - 82.8 -55 to +105 - Mu receptacle ribs 1PC 1 57-40500 02481753 9.99 SGD
In stock
1000 or less (DC500V-time) 50 45.4 51.816 17x9.8 25.4 76.7 -55 - +105 Vinyl chloride Without plug straight ribs 1PC 1 57-30500 02481701 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remote control of automobile inspection equipment
5
From Japan
On 2017-03-14 16:57:25
Things that I was using until then frequently occurred contact failure, I was looking for the same type. It does not matter so far.
This review is about item#2481674.

Related Products