Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Printboard Connector Xh Series Housing

4.89 (19)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
Withstand Voltage
AC1000 1 minute
Pitch (mm)
2.5
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Number of Poles Compatible Electiric Wires Color Material Insulation Resistance (Mohm) Dimensions C (mm) Dimensions B (mm) Rated Current (A) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Number of Poles Compatible Electiric Wires Color Material Insulation Resistance (Mohm) Dimensions C (mm) Dimensions B (mm) Rated Current (A) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250(AC DC) 13 AWG#30 to #22 Natural(White) Nylon 6 UL94V-0 More than 1000 34.8 33.2 3 (AC DC) (AWG#22 used) 30 1Pack(10PC) 1 XHP-13 34953326 2.99 SGD
In stock
250 (AC ? DC) 15 AWG#30 - #22 Natural (white) Nylon 6 and UL94V-0 1000 or more 39.8 38.2 3 (AC-DC) (when using AWG#22) 35 1Pack(10PC) 1 XHP-15 34953344 3.99 SGD
In stock
250(AC DC) - AWG#30 to #22 Natural(White) Nylon 6 UL94V-0 More than 1000 37.3 35.7 3 (AC DC) (AWG#22 used) 32.5 1Pack(10PC) 1 XHP-14 34953335 3.99 SGD
In stock
250(AC/DC) 2 AWG#30-#22 Natural (white) NYLON 6, UL 94V-0 1000 or more 7.3 5.7 3 (AC-DC) (at the time of use of AWG#22) 2.5 1Pack(10PC) 1 XHP-2 34953213 0.99 SGD
In stock
250(AC/DC) 3 AWG#30 - #22 Natural (white) Nylon 6 and UL94V-0 1000 or more 9.8 8.2 3 (AC-DC) (when using AWG#22) 5.0 1Pack(10PC) 1 XHP-3 34953222 1.99 SGD
In stock
250(AC/DC) 4 AWG#30-#22 Natural (white) NYLON 6, UL 94V-0 1000 or more 12.3 10.7 3 (AC-DC) (at the time of use of AWG#22) 7.5 1Pack(10PC) 1 XHP-4 34953231 1.99 SGD
In stock
250(AC/DC) 5 AWG#30 - #22 Natural (white) Nylon 6 and UL94V-0 1000 or more 14.8 13.2 3 (AC-DC) (when using AWG#22) 10.0 1Pack(10PC) 1 XHP-5 34953247 1.99 SGD
In stock
250(AC/DC) 6 AWG#30 - #22 Natural (white) Nylon 6 and UL94V-0 1000 or more 17.3 15.7 3 (AC-DC) (when using AWG#22) 12.5 1Pack(10PC) 1 XHP-6 34953256 1.99 SGD
In stock
250(AC/DC) 7 AWG#30 - #22 Natural (white) Nylon 6 and UL94V-0 1000 or more 19.8 18.2 3 (AC-DC) (when using AWG#22) 15.0 1Pack(10PC) 1 XHP-7 34953265 1.99 SGD
In stock
250(AC/DC) 8 AWG#30 - #22 Natural (white) Nylon 6 and UL94V-0 1000 or more 22.3 20.7 3 (AC-DC) (when using AWG#22) 17.5 1Pack(10PC) 1 XHP-8 34953274 2.99 SGD
In stock
250(AC/DC) 9 AWG#30-#22 Natural (white) NYLON 6, UL 94V-0 1000 or more 24.8 23.2 3 (AC-DC) (at the time of use of AWG#22) 20.0 1Pack(10PC) 1 XHP-9 34953283 2.99 SGD
In stock
250(AC/DC) 10 AWG#30-#22 Natural (white) NYLON 6, UL 94V-0 1000 or more 27.3 25.7 3 (AC-DC) (at the time of use of AWG#22) 22.5 1Pack(10PC) 1 XHP-10 34953292 2.99 SGD
In stock
250(AC/DC) 11 AWG#30 - #22 Natural (white) Nylon 6 and UL94V-0 1000 or more 29.8 28.2 3 (AC-DC) (when using AWG#22) 25.0 1Pack(10PC) 1 XHP-11 34953301 2.99 SGD
In stock
250(AC/DC) 12 AWG#30 - #22 Natural (white) Nylon 6 and UL94V-0 1000 or more 32.3 30.7 3 (AC-DC) (when using AWG#22) 27.5 1Pack(10PC) 1 XHP-12 34953317 2.99 SGD
In stock
250(AC/DC) 16 AWG#30 - #22 Natural (white) Nylon 6 and UL94V-0 1000 or more 42.3 40.7 3 (AC-DC) (when using AWG#22) 37.5 1Pack(10PC) 1 XHP-16 34953353 6.99 SGD
In stock
250(AC/DC) 20 AWG#30 - #22 Natural (white) Nylon 6 and UL94V-0 1000 or more 52.3 50.7 3 (AC-DC) (when using AWG#22) 47.5 1Pack(10PC) 1 XHP-20 34953362 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
19 Customer Reviews
The reviews are automatic translation.
Connector making
5
From Japan
On 2018-05-06 09:17:20
I am saved because I can buy with less number. Quality is no problem. It is a very good product.
This review is about item#34953265.
For prototype circuit board
5
From Japan
On 2018-04-25 15:35:09
Since it is a standard connector of JST, there is no problem. I think that it is easy to order with 10 pieces of arrangement unit and price is cheap compared to a small amount.
This review is about item#34953213.
Used for small sensor circuit
5
From Japan
On 2018-03-02 23:39:22
I was looking for a small connector with 2.5 mm pitch Thank you very much for helping me I would appreciate it if possible to sell even 50 or 10 smaller amounts
This review is about item#34953213.
For electrical equipment connection
5
From Japan
On 2017-11-16 14:40:07
Used for remodeling genuine in-vehicle equipment Up to 8 pins can be bought cheaply at the parts store, but since 9 pins or more are not handled, purchase here It is made by JST so it can be used with confidence
This review is about item#34953301.
Connector connection of electronic board
5
From Japan
On 2017-09-17 17:32:22
It purchased in large quantities at a low price. There are few connection defects, I love it.
This review is about item#34953213.
I used it for motorcycle LED work
5
From Japan
On 2017-06-15 09:21:46
It is used for connection of self-made parts. It is convenient to remove easily when repairing / adjusting. Since there is no waterproofness, the connected parts are covered with a soft adhesive altogether.
This review is about item#34953222.
Electric wiring
5
From Japan
On 2016-07-29 17:40:49
There is no problem in quality because it is a maker item. It is more expensive than a trading company purchase, but it is saved because it can be purchased with a small number.
This review is about item#34953256.
Air conditioner signal
5
From Japan
On 2016-06-07 15:00:38
It was necessary to take out the operation signal of the air conditioner, but we newly made it because we do not want to add a short signal line. Since it is a maker item, it was possible to use nothing without problems.
This review is about item#34953265.
Board connection work
5
From Japan
On 2016-05-30 18:45:33
The barbs are solid and hard to escape.
This review is about item#34953222.
Used for RC work
5
From Japan
On 2016-04-18 19:42:47
It is a solid product.
This review is about item#34953231.

Related Products