Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PCB Connector VH Series Housing

5.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Color Insulation Resistance (Mohm) Material Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Insulation Resistance (Mohm) Material Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Natural (white) 1000 or more Nylon 6 and UL94V-0 39.54 22 to 16 AC 1500V, 1 minute 35.64 250 AC ? DC 10 1Pack(10PC) 1 VHR-10N 34952547 3.99 SGD
In stock
Natural(White) More than 1000 Nylon 6 UL94V-0 35.58 22 to 16 AC 1500V · 1 minute 31.68 250 AC DC 9 1Pack(10PC) 1 VHR-9N 34952531 3.99 SGD
In stock
Natural (white) 1000 or more Nylon 6 and UL94V-0 7.86 22 - 16 AC 1500V, 1 minute 3.96 250 AC/DC 2 1Pack(10PC) 1 VHR-2N 34952461 1.99 SGD
In stock
Natural (white) 1000 or more Nylon 6 and UL94V-0 11.82 22 - 16 AC 1500V, 1 minute 7.92 250 AC/DC 3 1Pack(10PC) 1 VHR-3N 34952477 1.99 SGD
In stock
Natural (white) 1000 or more NYLON 6, UL 94V-0 15.78 22 - 16 AC 1400V, 1 minute 11.88 250 AC/DC 4 1Pack(10PC) 1 VHR-4N 34952486 1.99 SGD
In stock
Natural (white) 1000 or more NYLON 6, UL 94V-0 19.74 22 - 16 AC 1400V, 1 minute 15.84 250 AC/DC 5 1Pack(10PC) 1 VHR-5N 34952495 2.99 SGD
In stock
Natural (white) 1000 or more Nylon 6 and UL94V-0 23.70 22 - 16 AC 1500V, 1 minute 19.80 250 AC/DC 6 1Pack(10PC) 1 VHR-6N 34952504 2.99 SGD
In stock
Natural (white) 1000 or more NYLON 6, UL 94V-0 27.66 22 - 16 AC 1400V, 1 minute 23.76 250 AC/DC 7 1Pack(10PC) 1 VHR-7N 34952513 2.99 SGD
In stock
Natural (white) 1000 or more Nylon 6 and UL94V-0 31.62 22 - 16 AC 1500V, 1 minute 27.72 250 AC/DC 8 1Pack(10PC) 1 VHR-8N 34952522 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:41:22
There is no problem in quality because it is a maker item. It is more expensive than a trading company purchase, but it is saved because it can be purchased with a small number.
This review is about item#34952461.
For checking the old product
5
From Japan
On 2016-04-17 20:26:36
I wanted a small amount, many kinds for checking the old product, so it was good.
This review is about item#34952486.
Create harness
5
From Japan
On 2015-12-09 17:35:23
Since it was 10% off, I purchased it here. If it is a regular price, I will purchase it elsewhere.
This review is about item#34952477.
Connection of power supply etc.
5
From Japan
On 2015-11-19 14:59:15
It is a popular connector of a reliable manufacturer
This review is about item#34952504.
Signal line connection
5
From Japan
On 2015-02-12 19:04:39
Easy to use. I wanted to buy it cheaper.
This review is about item#34952522.
Printed circuit board repair
5
From Japan
On 2013-12-26 14:20:14
It is the same as a genuine product, it fits neatly.
This review is about item#34952495.

Related Products