Buy more than* S$200* and get FREE SHIPPING

driver for ceramic adjustment

5.00 (1)
Caution
Do not use for any purpose other than the adjustment of the electronic component. Tip is enriched in the ceramic toughness, but since it is very precision machining, do not give a strong impact, Do not use for any purpose other than the adjustment of the electronic component. Tip is enriched in the ceramic toughness, but since it is very precision machining, do not give a strong impact
Shank Diameter (phi mm)
10
Blade Shape
+
Shaft Length (mm)
30
Weight (g)
30
Overall Length (mm)
125
Shaft Diameter (phi mm)
2.6
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Color Point Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color Point Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Dark blue No.0 393-9839 1PC 1 9000+0x30 07067067 13.99 SGD
In stock
2-0368 Mauve color No.1.7 371-0912 1PC 1 9000Plus1.7x30 07067076 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
SMD type volume adjustment
5
From Japan
On 2016-03-10 09:06:48
It is perfect for frequently used volumes.
This review is about item#07067076.

Related Products