Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

driver for ceramic adjustment

4.75 (4)
...see all>
Product Options
ADD TO CART
Point Thickness (mm) Shank Diameter (phi mm) Blade Shape Shaft Length (mm) 2014 TRUSCO Published Page Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2015 Trusco Published Pages Tip Size (mm) Tip Blade Width (mm) Color (Cap) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Thickness (mm) Shank Diameter (phi mm) Blade Shape Shaft Length (mm) 2014 TRUSCO Published Page Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2015 Trusco Published Pages Tip Size (mm) Tip Blade Width (mm) Color (Cap) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 10 - 30 - 125 1.8 - - 0.9 0.9 Green 1PC 1 9000-0.9x30 07067015 -
Discontinued
[x]
0.4 10 - 30 - 125 1.8 467-9636 2 0377 0.9 0.9 Green 1PC 1 9000-0.9x30 05702165 12.99 SGD
Shipped after 2018-06-25
0.5 - - - 2-0368 115 3.4 371-0947 - 3.4 3.4 Black 1PC 1 9000-3.4x15 07067051 12.99 SGD
Shipped after 2018-06-25
0.4 10 - 30 - 125 1.8 371-0904 - 1.3 1.3 White 1PC 1 9000-1.3x30 07067024 12.99 SGD
Shipped after 2018-06-25
0.4 10 - 30 - 125 1.8 371-0921 - 1.8 1.8 Yellow 1PC 1 9000-1.8x30 07067033 12.99 SGD
Shipped after 2018-06-25
0.4 10 - 30 - 125 2.6 371-0939 - 2.6 2.6 Red 1PC 1 9000-2.6x30 07067042 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Adjustment of electronic equipment
4
From Japan
On 2017-03-31 14:46:03
The shape is also well-balanced and cheap. The price is reasonable and good.
This review is about item#7067042.
It is for adjustment of semi-fixed VR.
5
From Japan
On 2017-01-31 19:45:35
It is used for adjustment of semi-fixed VR, trimmer condenser. I used it before, but the base part of the ceramic was broken, so I bought it newly. As this is a high frequency adjustment, this driver is indispensable.
This review is about item#7067024.
Used for volume adjustment of precision equipment base.
5
From Japan
On 2014-05-02 13:24:33
Even if it contacts the capacitor or test point near the volume, it does not short-circuit. It helps delicate adjustment. It is better if the tip of the driver has something a bit longer.
This review is about item#07067024.
Electronic equipment adjustment / Restoration of old radios, amplifiers, measuring instruments etc now, readjustment.
5
From Japan
On 2011-04-15 00:56:10
The one of 1.7 mm used for 20 years finally broke (the cutting edge was OK), and at the same time those with large blade widths were also available. Although I had the opportunity to use various adjustment drivers variously in the active era, it was what I got used to and was back to 9000 which was dirty. I am glad that I was still able to get it. Generally it will be OK if there is one 2.6 mm.
This review is about item#07067042.

Related Products