Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Dust Nipper
[x]close
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Pliers, Nippers
>
Nipper
>
Standard Nippers
Dust Nipper
VICTOR (HANAZONO TOOL)
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Cutting Capacity (phi mm) Copper Wire
2
Cutting Capacity (phi mm) Steel Wire
1.2
Nominal Dimension
125mm(5inch)
Weight (g)
70
Overall Length (mm)
126
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
113-BSD
07066963
62.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Wire Cutting Pliers
MUROMOTO TEKKO
53.99
-
58.99 SGD
Safety Nippa
VICTOR (HANAZONO TOOL)
-
MINITECH Diagonal Pliers
FUJIYA
-
MINITECH Diagonal Pliers
FUJIYA
-
MINITECH Diagonal Pliers
FUJIYA
-
(1)
MINITECK Board Nipper
FUJIYA
-
Curve Colocone Single
SUS
7.99 SGD
Catch nipper
FUJIYA
41.99 SGD
(1)
Stainless Steel Nipper
THREE PEAKS GIKEN
23.99 SGD
(2)
Mike Russia cutter
Xcelite
28.99
-
37.99 SGD
Plate Type Cutter
KYOTO TOOL (KTC)
33.99 SGD
Micro Nipper
VICTOR (HANAZONO TOOL)
-
>>
Category
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Pliers, Nippers
>
Nipper
>
Standard Nippers
Related Products
VICTOR
Hanazono Tool
VICTOR(Hanazono Tool)
113BS
Top