Buy more than* S$200* and get FREE SHIPPING

IC Control Heater

3.00 (1)
Material (tip rbber)
EPT synthetic RUBBER
Materials (cover)
Stainless
Temperature Control Range (deg C)
30 to 100
Power Cord (m)
1.8 (Grounding line with tracking protection plug use)
Heater (W)
1000
Rated Power Consumption (W)
900
Outside Dimension (depth D x Width W x Height H) (mm)
66 X 120 x 462 (excluding protrusions)
Power (V)
AC100
Weight (g)
About 850
Color
Red
Cover
Available
Application
For cold morning work Cleaning after work. Car washing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SCH-900SC 06761544 229.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Farm work
3
From Japan
On 2013-05-20 17:43:39
It is good that the whole body is immersed in water
This review is about item#06761544.