Buy more than* S$200* and get FREE SHIPPING

2 Flute MSTAR End Mill J

5.00 (1)
Number of Blades
2
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Shank Diameter D4 (mm) Blade Length ap (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Shank Diameter D4 (mm) Blade Length ap (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0002 - 4 4.5 1.5 40 671-1553 - 1pc 1 MS2JSD0150 06992203 19.99 SGD
Shipped after 2018-04-25
- 1-0002 4 1.2 0.4 40 671-1472 General-purpose 2 flute square end mill 1PC 1 MS2JSD0040 06992124 38.99 SGD
Shipped after 2018-04-25
- 1-0002 4 2.1 0.7 40 671-1502 General-purpose 2 flute square end mill 1PC 1 MS2JSD0070 06992151 33.99 SGD
Shipped after 2018-04-27
- 1-0002 4 2.4 0.8 40 671-1511 General-purpose 2 flute square end mill 1PC 1 MS2JSD0080 06992167 20.99 SGD
Shipped after 2018-04-25
- 1-0002 6 - 5 50 671-1618 General-purpose 2 flute square end mill 1PC 1 MS2JSD0500 06992264 26.99 SGD
Shipped after 2018-04-25
- - 4 2.7 0.9 40 - General-purpose 2 flute square end mill 1PC 1 MS2JSD0090 06992176 33.99 SGD
Shipped after 2018-05-01
- 1-0002 4 3 1 40 671-1537 General-purpose 2 flute square end mill 1PC 1 MS2JSD0100 06992185 19.99 SGD
Shipped after 2018-05-01
- 1-0002 - 30 - 90 671-1642 General-purpose 2 flute square end mill 1PC 1 MS2JSD1000 06992291 65.99 SGD
Shipped after 2018-04-25
- 1-0002 4 0.6 0.2 40 671-1456 General-purpose 2 flute square end mill 1PC 1 MS2JSD0020 06992106 40.99 SGD
Shipped after 2018-04-25
- 1-0002 6 - 4 50 671-1600 General-purpose 2 flute square end mill 1PC 1 MS2JSD0400 06992255 26.99 SGD
Shipped after 2018-04-25
- 1-0002 6 - 6 50 671-1626 General-purpose 2 flute square end mill 1PC 1 MS2JSD0600 06992273 27.99 SGD
Shipped after 2018-04-27
- 1-0002 8 24 8 70 671-1634 General-purpose 2 flute square end mill 1PC 1 MS2JSD0800 06992282 54.99 SGD
Shipped after 2018-04-25
- 1-0002 - 36 - 90 671-1651 General-purpose 2 flute square end mill 1PC 1 MS2JSD1200 06992307 91.99 SGD
Shipped after 2018-04-25
- 1-0002 4 6 2 40 671-1570 General-purpose 2 flute square end mill 1PC 1 MS2JSD0200 06992221 19.99 SGD
In stock
- - 4 1.5 0.5 40 - General-purpose 2 flute square end mill 1PC 1 MS2JSD0050 06992133 20.99 SGD
In stock
- - 4 3.6 1.2 40 - General-purpose 2 flute square end mill 1PC 1 MS2JSD0120 06992194 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
PCB processing and copper bar processing
5
From Japan
On 2018-02-01 00:15:17
The PCB for the driver stage and the copper plate for the power line are combined to form a single circuit board like a jigsaw puzzle. This 2.5 mm end mill is used mainly for cutting at this time. It is saved because it lasts long.
This review is about item#06992194.

Related Products