Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Two-sheet cutting-edge MSTAR ball end mill (M)

5.00 (3)
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.01
Number of Blades
2
...see all>
Product Options
ADD TO CART
Shank Diameter D4 (mm) Blade Length ap (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Coating Material 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Ball Radius R (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter D4 (mm) Blade Length ap (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Coating Material 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Ball Radius R (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 2.5 1 45 (ALTi) N coating Super hard carbide ultra fine (UWC) - 671-1693 - 0.5 0 - -0.020 1PC 1 MS2MBR0050 06994215 31.99 SGD
Shipped after 2018-04-27
4 6 2 50 (ALTi) N coating HYPERSONIC MICRO-GRAIN CARBIDE (UWC) - 671-1758 - 1 0 - -0.020 1PC 1 MS2MBR0100 06994276 27.99 SGD
In stock
6 8 3 70 - - 1 0057 689-0067 - 1.5 0--0.020 1pc 1 MS2MBR0150 06994294 34.99 SGD
In stock
4 6 2.5 50 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1766 1-0041 1.25 0 to -0.020 1PC 1 MS2MBR0125 06994285 41.99 SGD
Shipped after 2018-05-02
4 1.2 0.6 45 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1677 1-0041 0.3 0 to -0.020 1PC 1 MS2MBR0030 06994197 34.99 SGD
Shipped after 2018-04-27
4 3 1.4 45 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1715 1-0041 0.7 0 to -0.020 1PC 1 MS2MBR0070 06994233 55.99 SGD
Shipped after 2018-04-27
4 4 1.5 45 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1723 1-0041 0.75 0 to -0.020 1PC 1 MS2MBR0075 06994242 39.99 SGD
Shipped after 2018-04-27
6 8 3.5 70 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1782 1-0041 1.75 0 to -0.020 1PC 1 MS2MBR0175 06994312 60.99 SGD
Shipped after 2018-04-27
6 - 6 80 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1812 1-0041 3 0 to -0.020 1PC 1 MS2MBR0300 06994355 49.99 SGD
Shipped after 2018-04-27
8 - 8 90 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1821 1-0041 4 0 to -0.020 1PC 1 MS2MBR0400 06994364 90.99 SGD
Shipped after 2018-04-27
- - - 100 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1839 1-0041 5 0 to -0.020 1PC 1 MS2MBR0500 06994373 129.99 SGD
Shipped after 2018-04-27
4 5 1.8 45 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1740 1-0041 0.9 0 to -0.020 1PC 1 MS2MBR0090 06994267 55.99 SGD
Shipped after 2018-04-27
- 22 - 110 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1847 1-0041 6 0 to -0.020 1PC 1 MS2MBR0600 06994382 179.99 SGD
Shipped after 2018-04-27
4 2.5 1.2 45 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1707 1-0041 0.6 0 to -0.020 1PC 1 MS2MBR0060 06994224 38.99 SGD
Shipped after 2018-05-02
6 - 5 80 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1804 1-0041 2.5 0 to -0.020 1PC 1 MS2MBR0250 06994346 48.99 SGD
Shipped after 2018-04-27
4 1 0.5 45 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1669 1-0041 0.25 0 to -0.020 1PC 1 MS2MBR0025 06994181 36.99 SGD
In stock
4 1.6 0.8 45 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1685 1-0041 0.4 0 to -0.020 1PC 1 MS2MBR0040 06994206 34.99 SGD
Shipped after 2018-05-02
4 4 1.6 45 (ALTi) N coating Hypersonic fine carbide (UWC) - 671-1731 1-0041 0.8 0 to -0.020 1PC 1 MS2MBR0080 06994251 55.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mold
5
From Japan
On 2015-09-14 18:56:51
M-STAR is handy because it has different possessions compared to other manufacturers.
This review is about item#06994215.
Resin cutting out
5
From Japan
On 2014-06-05 14:18:07
It's quite long-lasting, and the price is not bad. Recently I like this MSTAR system I like it
This review is about item#06994276.
Resin 3D cutting
5
From Japan
On 2014-03-17 09:16:11
In accordance with the discontinuance of the equivalent of Union Tool, I bought this, but I am satisfied with it.
This review is about item#06994276.

Related Products