Buy more than* S$200* and get FREE SHIPPING

Steel Seal Box

4.33 (3)
Accessories
2 keys
...see all
Product Options
ADD TO CART
Size Inside Dimension (Length x Width x Height) (mm) Outside Dimension (Width W x Length L x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Inside Dimension (Length x Width x Height) (mm) Outside Dimension (Width W x Length L x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small 131x91x73 160x124x93 650 1PC 1 SB-7002 07102392 35.56 SGD
In stock
Bean 91x60x73 126x95x93 480 1PC 1 SB-7001 07102383 31.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Store company seal
5
From Japan
On 2016-02-18 16:13:09
It is for keeping company seal, no particular problem.
This review is about item#07102392.
Organization of seal stamps and slumps
5
From Japan
On 2015-10-23 17:19:16
The inclination adjustment mechanism is good!
This review is about item#07102392.
As employee storage
3
From Japan
On 2015-04-14 07:24:46
If it is smaller than the one I thought, a smaller seal would be OK.
This review is about item#07102392.

Related Products