Buy more than* S$200* and get FREE SHIPPING

2 Blades MSTAR Long Neck End Mill

5.00 (1)
Helix Angle (Degree)
30
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Length ap (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) 2015 Trusco Published Pages TRUSCO Part Number Neck Length L3 (mm) Neck Diameter D5 (Φmm) Shank Diameter D4 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length ap (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) 2015 Trusco Published Pages TRUSCO Part Number Neck Length L3 (mm) Neck Diameter D5 (Φmm) Shank Diameter D4 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 0.6 45 1 0003 671-4358 2 0.56 4 1pc 1 MS2XLD0060N020 06992501 34.81 SGD
Shipped after 2017-12-18
2.3 1.5 60 1 0003 671-4773 14 1.45 4 1pc 1 MS2XLD0150N140 06992921 37.74 SGD
Shipped after 2017-12-18
3.7 2.5 60 - - 20 2.4 4 1pc 1 MS2XLD0250N200 06993174 40.11 SGD
Shipped after 2017-12-21
6 4 90 1 0003 672-0226 40 3.8 6 1pc 1 MS2XLD0400N400 06993366 70.41 SGD
Shipped after 2017-12-18
0.9 0.6 45 1 0003 671-4374 6 0.56 4 1pc 1 MS2XLD0060N060 06992526 37.12 SGD
Shipped after 2017-12-18
3 2 70 1 0003 671-4943 30 1.94 4 1pc 1 MS2XLD0200N300 06993095 42.91 SGD
Shipped after 2017-12-18
0.4 0.3 45 - - 9 0.28 4 1pc 1 MS2XLD0030N090 06992386 99.49 SGD
Shipped after 2017-12-21
3.7 2.5 70 - - 30 2.4 4 1pc 1 MS2XLD0250N300 06993192 42.70 SGD
Shipped after 2017-12-21
4.5 3 90 1 0003 672-0145 40 2.85 6 1pc 1 MS2XLD0300N400 06993287 57.49 SGD
Shipped after 2017-12-18
1.5 1 50 1 0003 671-4625 12 0.95 4 1pc 1 MS2XLD0100N120 06992772 36.11 SGD
Shipped after 2017-12-18
1.5 1 50 1 0003 671-4595 6 0.95 4 1pc 1 MS2XLD0100N060 06992745 34.48 SGD
In stock
1.5 1 70 1 0003 671-4650 25 0.95 4 1pc 1 MS2XLD0100N250 06992806 55.59 SGD
Shipped after 2017-12-18
0.6 0.4 45 - - 3 0.37 4 1pc 1 MS2XLD0040N030 06992404 41.45 SGD
Shipped after 2017-12-21
4.5 3 50 1 0003 672-0099 12 2.85 6 1pc 1 MS2XLD0300N120 06993235 41.32 SGD
Shipped after 2017-12-18
3 2 60 - - 20 1.94 4 1pc 1 MS2XLD0200N200 06993077 36.15 SGD
Shipped after 2017-12-21
2.3 1.5 60 1 0003 671-4803 20 1.45 4 1pc 1 MS2XLD0150N200 06992955 36.15 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for parts processing
5
From Japan
On 2016-07-21 17:04:11
I am saved because it is cheaper than other stores.
This review is about item#06993235.

Related Products