Buy more than* S$200* and get FREE SHIPPING

Four-flute MSTAR end mill (M)

Helix Angle (Degree)
30
Number of Blades
4
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Shank Diameter (phi mm) Cutting Edge Blade Length (mm) Coating Overall Length (mm) TRUSCO Part Number Material Specification Application 2015 Trusco Published Pages Tolerance (mm) Shape Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Shank Diameter (phi mm) Cutting Edge Blade Length (mm) Coating Overall Length (mm) TRUSCO Part Number Material Specification Application 2015 Trusco Published Pages Tolerance (mm) Shape Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 - 3.8 - 40 672-3136 - - - 1 0022 -0.005--0.028 - 1.5 1pc 1 MS4MCD0150 06993971 41.99 SGD
In stock
1-0004 8 Pinkado 20 MS coating 60 672-3209 Hypersonic fine carbide (UWC) General-purpose 4 flute square end mill General purpose - 0 to -0.020 - 8 1PC 1 MS4MCD0800 06994041 68.99 SGD
In stock
1-0004 4 Pinkado 5 MS coating 40 672-3144 Hypersonic fine carbide (UWC) General-purpose 4 flute square end mill General purpose - -0.005 to -0.028 - 2 1PC 1 MS4MCD0200 06993987 29.99 SGD
In stock
1-0004 - Pinkado 25 MS coating 70 672-3217 Hypersonic fine carbide (UWC) General-purpose 4 flute square end mill General purpose - 0 to -0.020 - - 1PC 1 MS4MCD1000 06994057 83.99 SGD
In stock
1-0004 - Pinkado 30 MS coating 90 672-3225 Hypersonic fine carbide (UWC) General-purpose 4 flute square end mill General purpose - 0 to -0.020 - - 1PC 1 MS4MCD1200 06994066 119.99 SGD
In stock
1-0004 6 Pinkado - MS coating 50 672-3179 Hypersonic fine carbide (UWC) General-purpose 4 flute square end mill General purpose - -0.015 to -0.038 - 4 1PC 1 MS4MCD0400 06994014 33.99 SGD
In stock
1-0004 6 Pinkado - MS coating 50 672-3195 Hypersonic fine carbide (UWC) General-purpose 4 flute square end mill General purpose - -0.015 to -0.038 - 6 1PC 1 MS4MCD0600 06994032 33.99 SGD
Shipped after 2018-01-19
1-0004 6 Pinkado 12.5 MS coating 50 672-3187 Hypersonic fine carbide (UWC) General-purpose 4 flute square end mill General purpose - -0.015 to -0.038 - 5 1PC 1 MS4MCD0500 06994023 33.99 SGD
In stock
- 6 Pin corner 7.5 MS coating 50 672-3161 HYPERSONIC MICRO-GRAIN CARBIDE (UWC) General-purpose 4 flute square end mill General purpose - -0.005 - -0.028 Square 3 1PC 1 MS4MCD0300 06994005 27.99 SGD
In stock
ADD TO CART

Related Products