Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard Power Supply Board Type Single

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Over-Voltage Protection
At 115% of rated voltage operation (Zener diode clamp method)
Holding Time (ms)
10typ(ACIN 85V,lo=100%)20typ(ACIN 100V,lo=100%)
Starting Time (min)
100(max)(ACIN 85V,lo=100%)
Storage Humidity (%)
20 to 90RH (no condensation)
Overcurrent Protection
Operate at min 105% of rated current, automatic return
Output Voltage Range (V)
Internal fixation
EMI Standard
FCC-B, VCCI-B compliant
Inrush Current (A)
ACIN 100V:25typ(lo=100%)
Vibration
Each 1 hour 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z direction
Shock
Each once 196.1m / s 2 (20G) 11ms X, Y, Z direction
Safety Standards
UL60950-1, C22.2 No.234 get electricity depreciation CSA Compliance Statement
Input Frequency (Hz)
47 to 440 orDC
Rated Input Current (A)
0.3typ(lo=100%,ACIN 100V)
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Cooling System
Natural air cooling
Storage Temperature (DegreeC)
-20 to +75(No condensation)
Outer Dimensions (Width W x Height H x Depth D) (mm)
49x17x94
Input Voltage (V)
AC85 to 132 1phiorDC110 to 170
Operating Temperature Range (deg C)
-10 to +60(Non-condensing) (With derating)
Weight (g)
About65
...see all>
Product Options
ADD TO CART
Rated Output Current (A) Rated Output Voltage (V) Ambient Temperature Difference (mV) Output Voltage Accuracy (V) Static load Variation (mV) Static Inputs Change (mV) Rated Input Efficiency (%) Maximum Output Power (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Output Current (A) Rated Output Voltage (V) Ambient Temperature Difference (mV) Output Voltage Accuracy (V) Static load Variation (mV) Static Inputs Change (mV) Rated Input Efficiency (%) Maximum Output Power (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 - 120(max) 11.5 to 12.5 100(max) 48(max) 75typ 10.8   1PC 1 LCA10S-12 07066613 23.99 SGD
In stock
2 (peak 3) 5 50(max) 4.9 to 5.3 40(max) 20(max) 71typ - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCA10S-5 32638112 29.99 SGD
Shipped after 2018-08-08
0.7 - 150(max) 14.4 to 15.6 120(max) 60(max) 75typ 10.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCA10S-15 08491987 24.99 SGD
Shipped after 2018-07-17
0.5 24 240(max) 23 to 25 150(max) 96(max) 78typ -   1PC 1 LCA10S-24 07066622 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as power supply for surveillance cameras
5
From Japan
On 2016-04-15 16:22:51
There is no improvement point that can be easily installed.
This review is about item#07066701.

Related Products