Buy more than* S$200* and get FREE SHIPPING

Standard power supply circuit board type

5.00 (1)
Starting Time (min)
200(max)(ACIN 100V,lo=100%)
...see all>
Product Options
ADD TO CART
Output Voltage Accuracy (V) Static load Variation (mV) Static Inputs Change (mV) Rated Input Efficiency (%) Rated Output Voltage (V) Over-Voltage Protection Maximum Output Power (W) Output Voltage Range (V) Input Frequency (Hz) Outer Dimensions (Width W x Height H x Depth D) (mm) Input Voltage (V) Rated Output Current (A) Ambient Temperature Difference (mV) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Voltage Accuracy (V) Static load Variation (mV) Static Inputs Change (mV) Rated Input Efficiency (%) Rated Output Voltage (V) Over-Voltage Protection Maximum Output Power (W) Output Voltage Range (V) Input Frequency (Hz) Outer Dimensions (Width W x Height H x Depth D) (mm) Input Voltage (V) Rated Output Current (A) Ambient Temperature Difference (mV) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23-25 150(max) 96(max) 78typ 24 - 16.8 - 47-440 orDC 57x32x145 AC85-264 1phi orDC110-370 0.7 240(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA15F-24-SN 07066552 49.99 SGD
Shipped after 2018-06-07
11.5-12.5 100(max) 48(max) 77typ 12 - 30 - 47-440 orDC 65x36x163 AC85-264 1phi orDC110-370 2.5 150(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA30F-12-SN 07066577 54.99 SGD
In stock
14.4-15.6 120(max) 60(max) 78typ 15 - 30 - 47-440 orDC 65x36x163 AC85-264 1phi orDC110-370 2 180(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA30F-15-SN 07066586 62.99 SGD
Shipped after 2018-03-08
23-25 150(max) 96(max) 79typ 24 - 31.2 - 47-440 orDC 65x36x163 AC85-264 1phi orDC110-370 1.3 290(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA30F-24-SN 07066595 62.99 SGD
Shipped after 2018-06-07
- 40(max) 20(max) 68typ 3 4.00V min 6 2.85-3.6 47-440 or DC 50x21x105 AC85-264 1phi or DC110-370 2 50max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA10F-3 08492416 36.99 SGD
Shipped after 2018-03-08
- 40(max) 20(max) 70typ 3 4.00V min 9 2.85-3.6 47-440 or DC 50x21x125 AC85-264 1phi or DC110-370 3 50max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA15F-3 08492477 48.99 SGD
Shipped after 2018-03-08
- 40(max) 20(max) 73typ 3 4.00-5.25V 30 2.85-3.6 47-440 or DC - AC85-264 1phi or DC110-370 10 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-3-SN 08492671 72.99 SGD
Shipped after 2018-03-08
14.4-15.6 120(max) 60(max) 81typ 15 - 75 - 47-440 55x32x222 AC85-264 1phi or DC110-370 5 180max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-15 08492793 85.99 SGD
Shipped after 2018-03-08
11.5-12.5 100(max) 48(max) 81typ 12 - 102 - 47-440 - AC85-132 / 170-264 1phi 8.5 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-12-SN 08493037 119.99 SGD
Shipped after 2018-07-17
17.3-18.7 120(max) 72(max) 84typ 18 - 153 - 47-440 - AC85-132 / 170-264 1phi 8.5 200max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-18-SN 08493231 149.99 SGD
Shipped after 2018-03-30
- 120(max) 72(max) 81typ(ACIN 100V) 84typ(ACIN 200V) 18 - 306 5,9,12,15,18,24,30,48V +/-10% 47-440 - AC85-132 / 170-264 1phi - 200max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-18 08493326 219.99 SGD
Shipped after 2018-05-16
- 150(max) 96(max) 83typ(ACIN 100V) 86typ(ACIN 200V) 24 - 336 5,9,12,15,18,24,30,48V +/-10% 47-440 - AC85-132 / 170-264 1phi - 290max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-24 08493335 219.99 SGD
Shipped after 2018-05-16
- 180(max) 120(max) 83typ(ACIN 100V) 86typ(ACIN 200V) 30 - 300 5,9,12,15,18,24,30,48V +/-10% 47-440 - AC85-132 / 170-264 1phi - 360max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-30 08493344 219.99 SGD
Shipped after 2018-05-16
14.4-15.6 120(max) 60(max) 74typ 15 - 10.5 - 47-440 orDC 57x32x125 AC85-264 1phi orDC110-370 0.7 150(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA10F-15-SN 07066507 41.99 SGD
Shipped after 2018-03-08
11.5-12.5 100(max) 48(max) 76typ 12 - 15.6 - 47-440 orDC 57x32x145 AC85-264 1phi orDC110-370 1.3 120(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA15F-12-SN 07066534 49.99 SGD
Shipped after 2018-06-07
- 40(max) 20(max) 70typ 3 4.00V min 9 2.85-3.6 47-440 or DC - AC85-264 1phi or DC110-370 3 50max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA15F-3-SN 08492522 51.99 SGD
Shipped after 2018-03-08
11.5-12.5 100(max) 48(max) 77typ 12 - 30 - 47-440 or DC 55x26x133 AC85-264 1phi or DC110-370 2.5 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA30F-12 08492556 61.99 SGD
Shipped after 2018-03-08
- 40(max) 20(max) 73typ 3 4.00-5.25V 45 2.85-3.6 47-440 55x32x222 AC85-264 1phi or DC110-370 15 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-3 08492757 85.99 SGD
Shipped after 2018-03-08
17.3-18.7 120(max) 72(max) 81typ 18 - 75.6 - 47-440 55x32x222 AC85-264 1phi or DC110-370 4.2 200max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-18 08492802 85.99 SGD
Shipped after 2018-03-08
28.5-31.5 180(max) 120(max) 82typ 30 - 75 - 47-440 55x32x222 AC85-264 1phi or DC110-370 2.5 360max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-30 08492827 85.99 SGD
Shipped after 2018-03-08
8.6-9.4 100(max) 36(max) 79typ 9 - 76.5 - 47-440 - AC85-264 1phi or DC110-370 8.5 120max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-9-SN 08492854 91.99 SGD
Shipped after 2018-03-08
28.5-31.5 180(max) 120(max) 82typ 30 - 75 - 47-440 - AC85-264 1phi or DC110-370 2.5 360max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-30-SN 08492906 91.99 SGD
Shipped after 2018-03-08
11.5-12.5 100(max) 48(max) 81typ 12 - 102 - 47-440 62x35x222 AC85-132 / 170-264 1phi 8.5 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-12 08492942 109.99 SGD
Shipped after 2018-03-30
17.3-18.7 120(max) 72(max) 82typ 18 - 100.8 - 47-440 - AC85-132 / 170-264 1phi 5.6 200max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-18-SN 08493055 119.99 SGD
Shipped after 2018-03-30
17.3-18.7 120(max) 72(max) 84typ 18 - 153 - 47-440 75x37x222 AC85-132 / 170-264 1phi 8.5 200max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-18 08493143 139.99 SGD
Shipped after 2018-03-30
- 240(max) 192(max) 83typ(ACIN 100V) 86typ(ACIN 200V) 48 - 302.4 5,9,12,15,18,24,30,48V +/-10% 47-440 - AC85-132 / 170-264 1phi - 560max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-48 08493353 219.99 SGD
Shipped after 2018-05-16
14.4-15.6 120(max) 60(max) 76typ 15 - 15 - 47-440 or DC 50x21x125 AC85-264 1phi or DC110-370 1 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA15F-15 08492504 48.99 SGD
Shipped after 2018-03-08
8.6-9.4 100(max) 36(max) 78typ 9 - 50.4 - 47-440 or DC 55x26x195 AC85-264 1phi or DC110-370 5.6 120max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-9 08492617 70.99 SGD
Shipped after 2018-03-08
8.6-9.4 100(max) 36(max) 79typ 9 - 76.5 - 47-440 55x32x222 AC85-264 1phi or DC110-370 8.5 120max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-9 08492775 85.99 SGD
Shipped after 2018-03-08
11.5-12.5 100(max) 48(max) 80typ 12 - 75.6 - 47-440 55x32x222 AC85-264 1phi or DC110-370 6.3 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-12 08492784 85.99 SGD
Shipped after 2018-03-08
23.0-25.0 150(max) 96(max) 82typ 24 - 76.8 - 47-440 55x32x222 AC85-264 1phi or DC110-370 3.2 290max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-24 08492811 85.99 SGD
Shipped after 2018-03-08
14.4-15.6 120(max) 60(max) 82typ 15 - 100.5 - 47-440 62x35x222 AC85-132 / 170-264 1phi 6.7 180max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-15 08492951 109.99 SGD
Shipped after 2018-03-30
17.3-18.7 120(max) 72(max) 82typ 18 - 100.8 - 47-440 62x35x222 AC85-132 / 170-264 1phi 5.6 200max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-18 08492967 109.99 SGD
Shipped after 2018-03-30
8.6-9.4 100(max) 36(max) 79typ 9 - 153 - 47-440 75x37x222 AC85-132 / 170-264 1phi 17 120max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-9 08493116 139.99 SGD
Shipped after 2018-03-30
11.5-12.5 100(max) 48(max) 82typ 12 - 150 - 47-440 - AC85-132 / 170-264 1phi 12.5 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-12-SN 08493213 149.99 SGD
Shipped after 2018-03-30
14.4-15.6 120(max) 60(max) 83typ 15 - 150 - 47-440 - AC85-132 / 170-264 1phi 10 180max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-15-SN 08493222 149.99 SGD
Shipped after 2018-03-30
- 40(max) 20(max) 72typ(ACIN 100V) 74typ(ACIN 200V) 3 4.00-5.25V 180 2.85-3.6 47-440 - AC85-132 / 170-264 1phi - 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-3 08493274 219.99 SGD
Shipped after 2018-05-16
- 40(max) 20(max) 78typ(ACIN 100V) 81typ(ACIN 200V) 5 - 300 5,9,12,15,18,24,30,48V +/-10% 47-440 - AC85-132 / 170-264 1phi - 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-5 08493283 219.99 SGD
Shipped after 2018-05-16
4.9-5.3 40(max) 20(max) 75typ 5 - 30 - 47-440 orDC 65x36x163 AC85-264 1phi orDC110-370 6 60(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA30F-5-SN 07066561 61.99 SGD
Shipped after 2018-03-08
4.9-5.3 40(max) 20(max) 77typ 5 - 50 - 47-440 or DC - AC85-264 1phi or DC110-370 10 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-5-SN 08492687 72.99 SGD
Shipped after 2018-03-08
8.6-9.4 100(max) 36(max) 78typ 9 - 50.4 - 47-440 or DC - AC85-264 1phi or DC110-370 5.6 120max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-9-SN 08492696 72.99 SGD
Shipped after 2018-03-08
11.5-12.5 100(max) 48(max) 80typ 12 - 51.6 - 47-440 or DC - AC85-264 1phi or DC110-370 4.3 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-12-SN 08492705 72.99 SGD
Shipped after 2018-03-08
4.9-5.3 40(max) 20(max) 79typ 5 - 75 - 47-440 55x32x222 AC85-264 1phi or DC110-370 15 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-5 08492766 85.99 SGD
Shipped after 2018-03-08
17.3-18.7 120(max) 72(max) 81typ 18 - 75.6 - 47-440 - AC85-264 1phi or DC110-370 4.2 200max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-18-SN 08492881 91.99 SGD
Shipped after 2018-03-08
23.0-25.0 150(max) 96(max) 82typ 24 - 76.8 - 47-440 - AC85-264 1phi or DC110-370 3.2 290max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-24-SN 08492897 91.99 SGD
Shipped after 2018-03-08
- 40(max) 20(max) 79typ 5 - 100 4.5-5.5 47-440 - AC85-132 / 170-264 1phi 20 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-5-SN 08493012 119.99 SGD
Shipped after 2018-03-30
- 40(max) 20(max) 79typ 5 - 150 4.5-5.5 47-440 75x37x222 AC85-132 / 170-264 1phi 30 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-5 08493107 139.99 SGD
Shipped after 2018-03-30
14.4-15.6 120(max) 60(max) 83typ 15 - 150 - 47-440 75x37x222 AC85-132 / 170-264 1phi 10 180max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-15 08493134 139.99 SGD
Shipped after 2018-03-30
- 40(max) 20(max) 79typ 5 - 150 4.5-5.5 47-440 - AC85-132 / 170-264 1phi 30 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-5-SN 08493195 149.99 SGD
Shipped after 2018-03-30
23.0-25.0 150(max) 96(max) 85typ 24 - 151.2 - 47-440 - AC85-132 / 170-264 1phi 6.3 290max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-24-SN 08493247 149.99 SGD
Shipped after 2018-03-30
46.0-50.0 240(max) 192(max) 82typ 48 - 144 - 47-440 - AC85-132 / 170-264 1phi 3 560max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-48-SN 08493265 149.99 SGD
Shipped after 2018-03-30
14.4-15.6 120(max) 60(max) 76typ 15 - 15 - 47-440 orDC 57x32x145 AC85-264 1phi orDC110-370 1 150(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA15F-15-SN 07066543 49.99 SGD
Shipped after 2018-03-08
4.9-5.3 40(max) 20(max) 72typ 5 - 10 - 47-440 orDC 57x32x125 AC85-264 1phi orDC110-370 2 50(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA10F-5-SN 07066482 33.99 SGD
Shipped after 2018-03-08
23-25 150(max) 96(max) 78typ 24 - 12 - 47-440 orDC 57x32x125 AC85-264 1phi orDC110-370 0.5 240(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA10F-24-SN 07066516 33.99 SGD
Shipped after 2018-03-08
4.9-5.3 40(max) 20(max) 72typ 5 - 10 - 47-440 or DC 50x21x105 AC85-264 1phi or DC110-370 2 50max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA10F-5 08492425 36.99 SGD
Shipped after 2018-06-07
4.9-5.3 40(max) 20(max) 75typ 5 - 30 - 47-440 or DC 55x26x133 AC85-264 1phi or DC110-370 6 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA30F-5 08492547 58.99 SGD
Shipped after 2018-03-08
23.0-25.0 150(max) 96(max) 79typ 24 - 31.2 - 47-440 or DC 55x26x133 AC85-264 1phi or DC110-370 1.3 290max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA30F-24 08492574 58.99 SGD
Shipped after 2018-06-07
4.9-5.3 40(max) 20(max) 77typ 5 - 50 - 47-440 or DC 55x26x195 AC85-264 1phi or DC110-370 10 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-5 08492601 70.99 SGD
Shipped after 2018-03-08
14.4-15.6 120(max) 60(max) 81typ 15 - 52.5 - 47-440 or DC 55x26x195 AC85-264 1phi or DC110-370 3.5 180max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-15 08492635 70.99 SGD
Shipped after 2018-06-07
17.3-18.7 120(max) 72(max) 81typ 18 - 50.4 - 47-440 or DC 55x26x195 AC85-264 1phi or DC110-370 2.8 200max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-18 08492644 70.99 SGD
Shipped after 2018-03-08
23.0-25.0 150(max) 96(max) 82typ 24 - 50.4 - 47-440 or DC 55x26x195 AC85-264 1phi or DC110-370 2.1 290max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-24 08492653 70.99 SGD
Shipped after 2018-03-08
28.5-31.5 180(max) 120(max) 82typ 30 - 51 - 47-440 or DC 55x26x195 AC85-264 1phi or DC110-370 1.7 360max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-30 08492662 70.99 SGD
Shipped after 2018-03-08
- 40(max) 20(max) 73typ 3 4.00-5.25V 45 2.85-3.6 47-440 - AC85-264 1phi or DC110-370 15 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-3-SN 08492836 91.99 SGD
Shipped after 2018-03-08
4.9-5.3 40(max) 20(max) 79typ 5 - 75 - 47-440 - AC85-264 1phi or DC110-370 15 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-5-SN 08492845 91.99 SGD
Shipped after 2018-03-08
28.8-31.2 180(max) 120(max) 83typ 30 - 105 - 47-440 62x35x222 AC85-132 / 170-264 1phi 3.5 360max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-30 08492985 109.99 SGD
Shipped after 2018-03-30
46.0-50.0 240(max) 192(max) 82typ 48 - 96 - 47-440 62x35x222 AC85-132 / 170-264 1phi 2 560max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-48 08492994 109.99 SGD
Shipped after 2018-03-30
23.0-25.0 150(max) 96(max) 83typ 24 - 103.2 - 47-440 - AC85-132 / 170-264 1phi 4.3 290max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-24-SN 08493064 119.99 SGD
Shipped after 2018-03-30
- 40(max) 20(max) 75typ 3 4.00-5.25V 90 2.85-3.6 47-440 75x37x222 AC85-132 / 170-264 1phi 30 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-3 08493091 139.99 SGD
Shipped after 2018-03-30
- 40(max) 20(max) 78typ(ACIN 100V) 81typ(ACIN 200V) 5 - 300 5,9,12,15,18,24,30,48V +/-10% 47-440 - AC85-132 / 170-264 1phi 60 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-5-SNF 08493371 259.99 SGD
Shipped after 2018-05-16
11.5-12.5 100(max) 48(max) 74typ 12 - 10.8 - 47-440 orDC 57x32x125 AC85-264 1phi orDC110-370 0.9 120(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA10F-12-SN 07066491 41.99 SGD
Shipped after 2018-07-02
14.4-15.6 120(max) 60(max) 74typ 15 - 10.5 - 47-440 or DC 50x21x105 AC85-264 1phi or DC110-370 0.7 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA10F-15 08492443 36.99 SGD
N/A
23.0-25.0 150(max) 96(max) 78typ 24 - 12 - 47-440 or DC 50x21x105 AC85-264 1phi or DC110-370 0.5 240max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA10F-24 08492452 36.99 SGD
Shipped after 2018-03-08
- 40(max) 20(max) 68typ 3 4.00V min 6 2.85-3.6 47-440 or DC - AC85-264 1phi or DC110-370 2 50max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA10F-3-SN 08492461 40.99 SGD
Shipped after 2018-03-08
4.9-5.3 40(max) 20(max) 74typ 5 - 15 - 47-440 or DC 50x21x125 AC85-264 1phi or DC110-370 3 50max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA15F-5 08492486 48.99 SGD
Shipped after 2018-03-08
11.5-12.5 100(max) 48(max) 76typ 12 - 15.6 - 47-440 or DC 50x21x125 AC85-264 1phi or DC110-370 1.3 120max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA15F-12 08492495 48.99 SGD
Shipped after 2018-06-07
23.0-25.0 150(max) 96(max) 78typ 24 - 16.8 - 47-440 or DC 50x21x125 AC85-264 1phi or DC110-370 0.7 240max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA15F-24 08492513 48.99 SGD
Shipped after 2018-06-07
- 40(max) 20(max) 70typ 3 4.00-5.25V 18 2.85-3.6 47-440 or DC 55x26x133 AC85-264 1phi or DC110-370 6 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA30F-3 08492531 61.99 SGD
Shipped after 2018-03-08
14.4-15.6 120(max) 60(max) 78typ 15 - 30 - 47-440 or DC 55x26x133 AC85-264 1phi or DC110-370 2 180max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA30F-15 08492565 61.99 SGD
Shipped after 2018-03-08
11.5-12.5 100(max) 48(max) 80typ 12 - 51.6 - 47-440 or DC 55x26x195 AC85-264 1phi or DC110-370 4.3 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-12 08492626 -
N/A
[x]
17.3-18.7 120(max) 72(max) 81typ 18 - 50.4 - 47-440 or DC - AC85-264 1phi or DC110-370 2.8 200max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-18-SN 08492723 83.99 SGD
Shipped after 2018-03-08
28.5-31.5 180(max) 120(max) 82typ 30 - 51 - 47-440 or DC - AC85-264 1phi or DC110-370 1.7 360max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-30-SN 08492741 72.99 SGD
Shipped after 2018-06-07
11.5-12.5 100(max) 48(max) 80typ 12 - 75.6 - 47-440 - AC85-264 1phi or DC110-370 6.3 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-12-SN 08492863 91.99 SGD
Shipped after 2018-03-08
23.0-25.0 150(max) 96(max) 83typ 24 - 103.2 - 47-440 62x35x222 AC85-132 / 170-264 1phi 4.3 290max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-24 08492976 109.99 SGD
Shipped after 2018-03-30
8.6-9.4 100(max) 36(max) 80typ 9 - 103.5 - 47-440 - AC85-132 / 170-264 1phi 11.5 120max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-9-SN 08493021 119.99 SGD
Shipped after 2018-03-30
46.0-50.0 240(max) 192(max) 82typ 48 - 96 - 47-440 - AC85-132 / 170-264 1phi 2 560max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-48-SN 08493082 119.99 SGD
Shipped after 2018-03-30
11.5-12.5 100(max) 48(max) 82typ 12 - 150 - 47-440 75x37x222 AC85-132 / 170-264 1phi 12.5 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-12 08493125 139.99 SGD
Shipped after 2018-03-30
28.5-31.5 180(max) 120(max) 85typ 30 - 150 - 47-440 75x37x222 AC85-132 / 170-264 1phi 5 360max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-30 08493161 159.99 SGD
Shipped after 2018-03-30
46.0-50.0 240(max) 192(max) 82typ 48 - 144 - 47-440 75x37x222 AC85-132 / 170-264 1phi 3 560max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-48 08493177 139.99 SGD
Shipped after 2018-03-30
- 40(max) 20(max) 75typ 3 4.00-5.25V 90 2.85-3.6 47-440 - AC85-132 / 170-264 1phi 30 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-3-SN 08493186 149.99 SGD
Shipped after 2018-03-30
28.5-31.5 180(max) 120(max) 85typ 30 - 150 - 47-440 - AC85-132 / 170-264 1phi 5 360max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-30-SN 08493256 149.99 SGD
Shipped after 2018-03-30
4.9-5.3 40(max) 20(max) 74typ 5 - 15 - 47-440 orDC 57x32x145 AC85-264 1phi orDC110-370 3 50(max) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA15F-5-SN 07066525 49.99 SGD
Shipped after 2018-03-08
11.5-12.5 100(max) 48(max) 74typ 12 - 10.8 - 47-440 or DC 50x21x105 AC85-264 1phi or DC110-370 0.9 120max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA10F-12 08492434 36.99 SGD
Shipped after 2018-03-08
- 40(max) 20(max) 70typ 3 4.00-5.25V 18 2.85-3.6 47-440 or DC - AC85-264 1phi or DC110-370 6 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA30F-3-SN 08492583 62.99 SGD
Shipped after 2018-03-08
- 40(max) 20(max) 73typ 3 4.00-5.25V 30 2.85-3.6 47-440 or DC 55x26x195 AC85-264 1phi or DC110-370 10 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-3 08492592 70.99 SGD
Shipped after 2018-03-08
23.0-25.0 150(max) 96(max) 82typ 24 - 50.4 - 47-440 or DC - AC85-264 1phi or DC110-370 2.1 290max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-24-SN 08492732 72.99 SGD
Shipped after 2018-03-08
14.4-15.6 120(max) 60(max) 81typ 15 - 75 - 47-440 - AC85-264 1phi or DC110-370 5 180max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA75F-15-SN 08492872 91.99 SGD
Shipped after 2018-03-08
- 40(max) 20(max) 75typ 3 4.00-5.25V 60 2.85-3.6 47-440 62x35x222 AC85-132 / 170-264 1phi 20 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-3 08492915 109.99 SGD
Shipped after 2018-03-30
8.6-9.4 100(max) 36(max) 80typ 9 - 103.5 - 47-440 62x35x222 AC85-132 / 170-264 1phi 11.5 120max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-9 08492933 109.99 SGD
Shipped after 2018-03-30
- 40(max) 20(max) 75typ 3 4.00-5.25V 60 2.85-3.6 47-440 - AC85-132 / 170-264 1phi 20 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-3-SN 08493003 119.99 SGD
Shipped after 2018-03-30
8.6-9.4 100(max) 36(max) 79typ 9 - 153 - 47-440 - AC85-132 / 170-264 1phi 17 120max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-9-SN 08493204 149.99 SGD
Shipped after 2018-03-30
- 100(max) 48(max) 80typ(ACIN 100V) 83typ(ACIN 200V) 12 - 324 5,9,12,15,18,24,30,48V +/-10% 47-440 - AC85-132 / 170-264 1phi 27 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-12-SNF 08493396 259.99 SGD
Shipped after 2018-05-16
14.4-15.6 120(max) 60(max) 81typ 15 - 52.5 - 47-440 or DC - AC85-264 1phi or DC110-370 3.5 180max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA50F-15-SN 08492714 72.99 SGD
Shipped after 2018-03-08
- 40(max) 20(max) 79typ 5 - 100 4.5-5.5 47-440 62x35x222 AC85-132 / 170-264 1phi 20 60max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-5 08492924 109.99 SGD
Shipped after 2018-03-30
14.4-15.6 120(max) 60(max) 82typ 15 - 100.5 - 47-440 - AC85-132 / 170-264 1phi 6.7 180max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-15-SN 08493046 119.99 SGD
Shipped after 2018-03-30
28.8-31.2 180(max) 120(max) 83typ 30 - 105 - 47-440 - AC85-132 / 170-264 1phi 3.5 360max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA100W-30-SN 08493073 119.99 SGD
Shipped after 2018-03-30
23.0-25.0 150(max) 96(max) 85typ 24 - 151.2 - 47-440 75x37x222 AC85-132 / 170-264 1phi 6.3 290max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA150W-24 08493152 139.99 SGD
Shipped after 2018-06-07
- 100(max) 36(max) 78typ(ACIN 100V) 81typ(ACIN 200V) 9 - 306 5,9,12,15,18,24,30,48V +/-10% 47-440 - AC85-132 / 170-264 1phi - 120max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-9 08493292 219.99 SGD
Shipped after 2018-05-16
- 100(max) 48(max) 80typ(ACIN 100V) 83typ(ACIN 200V) 12 - 324 5,9,12,15,18,24,30,48V +/-10% 47-440 - AC85-132 / 170-264 1phi - 150max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-12 08493301 219.99 SGD
Shipped after 2018-05-16
- 120(max) 60(max) 81typ(ACIN 100V) 84typ(ACIN 200V) 15 - 330 5,9,12,15,18,24,30,48V +/-10% 47-440 - AC85-132 / 170-264 1phi - 180max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-15 08493317 219.99 SGD
Shipped after 2018-05-16
- 150(max) 96(max) 83typ(ACIN 100V) 86typ(ACIN 200V) 24 - 336 5,9,12,15,18,24,30,48V +/-10% 47-440 - AC85-132 / 170-264 1phi 14 290max *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDA300W-24-SNF 08493423 259.99 SGD
Shipped after 2018-05-16
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replace due to bad power supply of existing equipment
5
From Japan
On 2017-04-06 14:39:42
Purchasing Cosel Power Supply for Power Supply Failure of the Existing Product and Remove it from the Replacement Main Unit Replacing the Power Supply Unit and the Output Unit were very easy to exchange because of the connector.
This review is about item#8492425.

Related Products