Buy more than* S$200* and get FREE SHIPPING

Standard Power Source Unit Type

4.67 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operation Indicator
LED: Green
...see all>
Product Options
ADD TO CART
Static load Variation (mV) Packing Frame Static Inputs Change (mV) Rated Input Current (A) Rated Input Efficiency (%) Weight (g) Storage Humidity (%) Input Frequency (Hz) Rated Output Voltage (V) Cooling System Output Voltage Range (V) Starting Time (min) Maximum Output Power (W) Outer Dimensions (Width W x Height H x Depth D) (mm) EMI Standard Rated Output Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Static load Variation (mV) Packing Frame Static Inputs Change (mV) Rated Input Current (A) Rated Input Efficiency (%) Weight (g) Storage Humidity (%) Input Frequency (Hz) Rated Output Voltage (V) Cooling System Output Voltage Range (V) Starting Time (min) Maximum Output Power (W) Outer Dimensions (Width W x Height H x Depth D) (mm) EMI Standard Rated Output Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120(max) - With case cover 60(max) - 82typ 900 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 200(max)(ACIN 85V,lo=100%) 150 - FCC-B, VCCI-B compliant (10W to 150W) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-15-N 07066464 139.99 SGD
Shipped after 2018-04-26
120(max) - With case cover 72(max) 4.2typ(lo=100%,ACIN 100V) 83typ About900(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 16.2 to 19.8 200(max)(ACIN 85V,lo=100%) 153 - FCC-B, VCCI-B compliant (10W to 150W) 8.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-18-N 08494613 139.99 SGD
Shipped after 2018-04-26
40(max) - None Case Cover 20(max) 4.2typ(lo=100%,ACIN 100V) 74typ About900 20 to 90RH (no condensation) 47 to 440 or DC 3 Natural air cooling 2.85 to 3.6 200(max)(ACIN 85V,lo=100%) 90 - FCC-B, VCCI-B compliant (10W to 150W) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-3 08494525 129.99 SGD
Shipped after 2018-04-26
120(max) - None Case Cover 72(max) 2.8typ(lo=100%,ACIN 100V) 84typ About600 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 16.2 to 19.8 200(max)(ACIN 85V,lo=100%) 100.8 - FCC-B, VCCI-B compliant (10W to 150W) 5.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-18 08494473 94.99 SGD
Shipped after 2018-04-19
120(max) - None Case Cover 60(max) 0.24typ(lo=100%,ACIN 100V) 76typ About150 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 100(max)(ACIN 85V,lo=100%) 10.5 - FCC-B, VCCI-B compliant (10W to 150W) 0.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R10A-15 08494087 -
Discontinued
[x]
150(max) - None Case Cover 96(max) 0.24typ(lo=100%, ACIN 100V) 78typ About150 20 to 90RH (no condensation) 47 to 440 or DC 24 Natural air cooling 21.6 to 26.4 100(max)(ACIN 85V, lo=100%) 12 26x68x68 FCC-B, VCCI-B compliant (10W to 150W) 0.5   1PC 1 R10A-24 08494096 -
Discontinued
[x]
100(max) - None Case Cover 36(max) 2.8typ(lo=100%,ACIN 100V) 80typ About600 20 to 90RH (no condensation) 47 to 440 or DC 9 Natural air cooling 8.1 to 9.9 200(max)(ACIN 85V,lo=100%) 103.5 - FCC-B, VCCI-B compliant (10W to 150W) 11.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-9 08494446 -
Discontinued
[x]
100(max) - None Case Cover 36(max) 0.58typ(lo=100%,ACIN 100V) 75typ About250 20 to 90RH (no condensation) 47 to 440 or DC 9 Natural air cooling 8.1 to 9.9 200(max)(ACIN 85V,lo=100%) 25.2 - FCC-B, VCCI-B compliant (10W to 150W) 2.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R25A-9 08494263 46.99 SGD
Shipped after 2018-04-26
120(max) - With case cover 72(max) 0.37typ(lo=100%,ACIN 100V) 76typ About200(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 16.2 to 19.8 100(max)(ACIN 85V,lo=100%) 15.3 - FCC-B, VCCI-B compliant (10W to 150W) 0.85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-18-N 08494227 40.99 SGD
Shipped after 2018-04-26
120(max) - None Case Cover 60(max) 4.2typ(lo=100%,ACIN 100V) 82typ About900 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 200(max)(ACIN 85V,lo=100%) 150 - FCC-B, VCCI-B compliant (10W to 150W) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-15 08494561 -
Discontinued
[x]
150(max) - None Case Cover 96(max) 4.2typ(lo=100%,ACIN 100V) 84typ About900(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 24 Natural air cooling 21.6 to 26.4 200(max)(ACIN 85V,lo=100%) 156 44.5x93x175 FCC-B, VCCI-B compliant (10W to 150W) 6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-24 08494586 -
Discontinued
[x]
40(max) - None Case Cover 20(max) 4.2typ(lo=100%,ACIN 100V) 78typ About900 20 to 90RH (no condensation) 47 to 440 or DC 5 Natural air cooling 4.5 to 5.5 200(max)(ACIN 85V,lo=100%) 150 - FCC-B, VCCI-B compliant (10W to 150W) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-5 08494534 -
Discontinued
[x]
120(max) - None Case Cover 72(max) 0.58typ(lo=100%,ACIN 100V) 77typ About250 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 16.2 to 19.8 200(max)(ACIN 85V,lo=100%) 25.2 - FCC-B, VCCI-B compliant (10W to 150W) 1.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R25A-18 08494297 46.99 SGD
Shipped after 2018-04-26
100(max) - With case cover 36(max) 0.37typ(lo=100%,ACIN 100V) 73typ About200(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 9 Natural air cooling 8.1 to 9.9 100(max)(ACIN 85V,lo=100%) 15.3 - FCC-B, VCCI-B compliant (10W to 150W) 1.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-9-N 08494193 -
Discontinued
[x]
100(max) - None Case Cover 48(max) 0.37typ(lo=100%,ACIN 100V) 75typ About200(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 10.8 to 13.2 100(max)(ACIN 85V,lo=100%) 15.6 30x69x84 FCC-B, VCCI-B compliant (10W to 150W) 1.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-12 08494132 -
Discontinued
[x]
40(max) - None Case Cover 20(max) 0.37typ(lo=100%,ACIN 100V) 72typ About200(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 5 Natural air cooling 4.5 to 5.5 100(max)(ACIN 85V,lo=100%) - 30x69x84 FCC-B, VCCI-B compliant (10W to 150W) 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-5 08494114 -
Discontinued
[x]
100(max) - None Case Cover 48(max) 4.2typ(lo=100%,ACIN 100V) 80typ About900(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 10.8 to 13.2 200(max)(ACIN 85V,lo=100%) 156 44.5x93x175 FCC-B, VCCI-B compliant (10W to 150W) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-12 08494552 -
Discontinued
[x]
120(max) - None Case Cover 60(max) 2.8typ(lo=100%,ACIN 100V) 83typ About600 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 200(max)(ACIN 85V,lo=100%) 105 - FCC-B, VCCI-B compliant (10W to 150W) 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-15 08494464 94.99 SGD
Shipped after 2018-04-19
100(max) - None Case Cover 48(max) 1.1typ(lo=100%,ACIN 100V) 80typ About300(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 10.8 to 13.2 200(max)(ACIN 85V,lo=100%) 50.4 33x85x119 FCC-B, VCCI-B compliant (10W to 150W) 4.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R50A-12 08494367 -
Discontinued
[x]
40(max) - None Case Cover 20(max) 0.58typ(lo=100%,ACIN 100V) 69typ About250 20 to 90RH (no condensation) 47 to 440 or DC 3 Natural air cooling 2.85 to 3.6 200(max)(ACIN 85V,lo=100%) - - FCC-B, VCCI-B compliant (10W to 150W) 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R25A-3 08494245 -
Discontinued
[x]
100(max) - With case cover 48(max) 0.37typ(lo=100%,ACIN 100V) 75typ About200(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 10.8 to 13.2 100(max)(ACIN 85V,lo=100%) 15.6 30x69x84 FCC-B, VCCI-B compliant (10W to 150W) 1.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-12-N 08494202 -
Discontinued
[x]
120(max) - With case cover 60(max) 0.37typ(lo=100%,ACIN 100V) 75typ About200(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 100(max)(ACIN 85V,lo=100%) - - FCC-B, VCCI-B compliant (10W to 150W) 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-15-N 08494211 -
Discontinued
[x]
40(max) - With case cover 20(max) 0.37typ(lo=100%,ACIN 100V) 68typ About200(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 3 Natural air cooling 2.85 to 3.6 100(max)(ACIN 85V,lo=100%) 9 - FCC-B, VCCI-B compliant (10W to 150W) 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-3-N 08494175 -
Discontinued
[x]
100(max) - None Case Cover 48(max) 0.24typ(lo=100%, ACIN 100V) 75typ About150(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 12 Natural air cooling 10.8 to 13.2 100(max)(ACIN 85V, lo=100%) 10.8 26x68x68 FCC-B, VCCI-B compliant (10W to 150W) 0.9   1PC 1 R10A-12 08494071 -
Discontinued
[x]
40(max) - None Case Cover 20(max) 0.24typ(lo=100%,ACIN 100V) 70typ About150(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 5 Natural air cooling 4.5 to 5.5 100(max)(ACIN 85V,lo=100%) - 26x68x68 FCC-B, VCCI-B compliant (10W to 150W) 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R10A-5 08494062 -
Discontinued
[x]
120(max) - None Case Cover 72(max) 4.2typ(lo=100%,ACIN 100V) 83typ About900 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 16.2 to 19.8 200(max)(ACIN 85V,lo=100%) 153 - FCC-B, VCCI-B compliant (10W to 150W) 8.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-18 08494577 129.99 SGD
Shipped after 2018-04-26
150(max) - None Case Cover 96(max) 2.8typ(lo=100%,ACIN 100V) 85typ About600(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 24 Natural air cooling 21.6 to 26.4 200(max)(ACIN 85V,lo=100%) 108 34.5x93x160 FCC-B, VCCI-B compliant (10W to 150W) 4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-24 08494482 -
Discontinued
[x]
40(max) - None Case Cover 20(max) 2.8typ(lo=100%,ACIN 100V) 79typ About600 20 to 90RH (no condensation) 47 to 440 or DC 5 Natural air cooling 4.5 to 5.5 200(max)(ACIN 85V,lo=100%) 100 - FCC-B, VCCI-B compliant (10W to 150W) 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-5 08494437 -
Discontinued
[x]
120(max) - None Case Cover 72(max) 1.1typ(lo=100%,ACIN 100V) 82typ About300 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 16.2 to 19.8 200(max)(ACIN 85V,lo=100%) 50.4 - FCC-B, VCCI-B compliant (10W to 150W) 2.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R50A-18 08494385 -
Discontinued
[x]
150(max) - None Case Cover 96(max) 1.1typ(lo=100%,ACIN 100V) 83typ About300 20 to 90RH (no condensation) 47 to 440 or DC 24 Natural air cooling 21.6 to 26.4 200(max)(ACIN 85V,lo=100%) 52.8 33x85x119 FCC-B, VCCI-B compliant (10W to 150W) 2.2   1PC 1 R50A-24 08494394 -
Discontinued
[x]
40(max) - None Case Cover 20(max) 0.58typ(lo=100%,ACIN 100V) 73typ About250 20 to 90RH (no condensation) 47 to 440 or DC 5 Natural air cooling 4.5 to 5.5 200(max)(ACIN 85V,lo=100%) 25 - FCC-B, VCCI-B compliant (10W to 150W) 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R25A-5 08494254 -
Discontinued
[x]
40(max) - None Case Cover 20(max) 0.37typ(lo=100%,ACIN 100V) 68typ About200 20 to 90RH (no condensation) 47 to 440 or DC 3 Natural air cooling 2.85 to 3.6 100(max)(ACIN 85V,lo=100%) 9 - FCC-B, VCCI-B compliant (10W to 150W) 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-3 08494105 -
Discontinued
[x]
120(max) - None Case Cover 60(max) 1.1typ(lo=100%,ACIN 100V) 81typ About300 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 200(max)(ACIN 85V,lo=100%) 51 - FCC-B, VCCI-B compliant (10W to 150W) 3.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R50A-15 08494376 -
Discontinued
[x]
40(max) - None Case Cover 20(max) 1.1typ(lo=100%,ACIN 100V) 74typ About300 20 to 90RH (no condensation) 47 to 440 or DC 3 Natural air cooling 2.85 to 3.6 200(max)(ACIN 85V,lo=100%) 30 - FCC-B, VCCI-B compliant (10W to 150W) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R50A-3 08494333 67.99 SGD
Shipped after 2018-04-26
120(max) - None Case Cover 60(max) 0.37typ(lo=100%,ACIN 100V) 75typ About200 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 100(max)(ACIN 85V,lo=100%) - - FCC-B, VCCI-B compliant (10W to 150W) 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-15 08494141 -
Discontinued
[x]
120(max) - None Case Cover 72(max) 0.37typ(lo=100%,ACIN 100V) 76typ About200 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 16.2 to 19.8 100(max)(ACIN 85V,lo=100%) 15.3 - FCC-B, VCCI-B compliant (10W to 150W) 0.85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-18 08494157 -
Discontinued
[x]
150(max) - None Case Cover 96(max) 0.37typ(lo=100%,ACIN 100V) 78typ About200(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 24 Natural air cooling 21.6 to 26.4 100(max)(ACIN 85V,lo=100%) 16.8 30x69x84 FCC-B, VCCI-B compliant (10W to 150W) 0.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-24 08494166 -
Discontinued
[x]
100(max) - None Case Cover 36(max) 0.37typ(lo=100%,ACIN 100V) 73typ About200 20 to 90RH (no condensation) 47 to 440 or DC 9 Natural air cooling 8.1 to 9.9 100(max)(ACIN 85V,lo=100%) 15.3 - FCC-B, VCCI-B compliant (10W to 150W) 1.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-9 08494123 -
Discontinued
[x]
40(max) - None Case Cover 20(max) 0.24typ(lo=100%,ACIN 100V) 64typ About150(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 3 Natural air cooling 2.85 to 3.6 100(max)(ACIN 85V,lo=100%) 6 26x68x68 FCC-B, VCCI-B compliant (10W to 150W) 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R10A-3 08494053 -
Discontinued
[x]
100(max) - None Case Cover 36(max) 4.2typ(lo=100%,ACIN 100V) 79typ About900 20 to 90RH (no condensation) 47 to 440 or DC 9 Natural air cooling 8.1 to 9.9 200(max)(ACIN 85V,lo=100%) 153 - FCC-B, VCCI-B compliant (10W to 150W) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-9 08494543 -
Discontinued
[x]
100(max) - None Case Cover 48(max) 2.8typ(lo=100%,ACIN 100V) 82typ About600(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 10.8 to 13.2 200(max)(ACIN 85V,lo=100%) 102 34.5x93x160 FCC-B, VCCI-B compliant (10W to 150W) 8.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-12 08494455 -
Discontinued
[x]
40(max) - None Case Cover 20(max) 2.8typ(lo=100%,ACIN 100V) 75typ About600 20 to 90RH (no condensation) 47 to 440 or DC 3 Natural air cooling 2.85 to 3.6 200(max)(ACIN 85V,lo=100%) 60 - FCC-B, VCCI-B compliant (10W to 150W) 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-3 08494421 94.99 SGD
Shipped after 2018-04-19
150(max) Kami-bakoIri No case cover 96(max) 0.58typ (lo = 100%, ACIN 100V) 79typ About 250 20 ~ 90RH (no condensation) 47 ~ 440 or DC 24 Natural air cooling 21.6 to 26.4 200 (max) (ACIN 85V, lo = 100%) 26.4 31 x 69 x 104 FCC-B, VCCI-B compliant (10W ~ 150W) 1.1   1PC 1 R25A-24 08494306 -
Discontinued
[x]
40(max) - With case cover 20(max) 2.8typ(lo=100%,ACIN 100V) 75typ About600(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 3 Natural air cooling 2.85 to 3.6 200(max)(ACIN 85V,lo=100%) 60 - FCC-B, VCCI-B compliant (10W to 150W) 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-3-N 08494491 98.99 SGD
Shipped after 2018-04-19
120(max) - With case cover 72(max) 1.1typ(lo=100%,ACIN 100V) 82typ About300(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 16.2 to 19.8 200(max)(ACIN 85V,lo=100%) 50.4 - FCC-B, VCCI-B compliant (10W to 150W) 2.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R50A-18-N 08494412 -
Discontinued
[x]
120(max) - With case cover 60(max) - 76typ 250 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 200(max)(ACIN 85V,lo=100%) 25.5 - FCC-B, VCCI-B compliant (10W to 150W) 1.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R25A-15-N 07066333 -
Discontinued
[x]
100(max) - With case cover 36(max) 4.2typ(lo=100%,ACIN 100V) 79typ About900(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 9 Natural air cooling 8.1 to 9.9 200(max)(ACIN 85V,lo=100%) 153 - FCC-B, VCCI-B compliant (10W to 150W) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-9-N 08494604 -
Discontinued
[x]
100(max) - With case cover 36(max) 2.8typ(lo=100%,ACIN 100V) 80typ About600(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 9 Natural air cooling 8.1 to 9.9 200(max)(ACIN 85V,lo=100%) 103.5 - FCC-B, VCCI-B compliant (10W to 150W) 11.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-9-N 08494507 -
Discontinued
[x]
40(max) - With case cover 20(max) - 79typ 600 20 to 90RH (no condensation) 47 to 440 or DC 5 Natural air cooling 4.5 to 5.5 200(max)(ACIN 85V,lo=100%) 100 - FCC-B, VCCI-B compliant (10W to 150W) 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-5-N 07066403 -
Discontinued
[x]
120(max) - With case cover 60(max) - 81typ 300 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 200(max)(ACIN 85V,lo=100%) 51 - FCC-B, VCCI-B compliant (10W to 150W) 3.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R50A-15-N 07066385 -
Discontinued
[x]
40(max) - With case cover 20(max) - 74typ 300 20 to 90RH (no condensation) 47 to 440 or DC 3 Natural air cooling 2.85 to 3.6 200(max)(ACIN 85V,lo=100%) 30 - FCC-B, VCCI-B compliant (10W to 150W) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R50A-3-N 07066351 67.99 SGD
Shipped after 2018-04-26
100(max) - With case cover 48(max) - 80typ 900 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 10.8 to 13.2 200(max)(ACIN 85V,lo=100%) 156 44.5x93x175 FCC-B, VCCI-B compliant (10W to 150W) -   1PC 1 R150U-12-N 07066455 -
Discontinued
[x]
150(max) - With case cover 96(max) - 84typ 900 20 to 90RH (no condensation) 47 to 440 or DC 24 Natural air cooling 21.6 to 26.4 200(max)(ACIN 85V,lo=100%) 156 44.5x93x175 FCC-B, VCCI-B compliant (10W to 150W) 6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-24-N 07066473 -
Discontinued
[x]
40(max) - With case cover 20(max) - 78typ 300 20 to 90RH (no condensation) 47 to 440 or DC 5 Natural air cooling 4.5 to 5.5 200(max)(ACIN 85V,lo=100%) 50 - FCC-B, VCCI-B compliant (10W to 150W) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R50A-5-N 07066367 -
Discontinued
[x]
100(max) - With case cover 36(max) 0.58typ(lo=100%,ACIN 100V) 75typ About250(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 9 Natural air cooling 8.1 to 9.9 200(max)(ACIN 85V,lo=100%) 25.2 - FCC-B, VCCI-B compliant (10W to 150W) 2.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R25A-9-N 08494315 -
Discontinued
[x]
40(max) - With case cover 20(max) 4.2typ(lo=100%,ACIN 100V) 74typ About900(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 3 Natural air cooling 2.85 to 3.6 200(max)(ACIN 85V,lo=100%) 90 - FCC-B, VCCI-B compliant (10W to 150W) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-3-N 08494595 139.99 SGD
Shipped after 2018-04-26
40(max) - With case cover 20(max) - 78typ 900 20 to 90RH (no condensation) 47 to 440 or DC 5 Natural air cooling 4.5 to 5.5 200(max)(ACIN 85V,lo=100%) 150 - FCC-B, VCCI-B compliant (10W to 150W) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R150U-5-N 07066446 -
Discontinued
[x]
100(max) - With case cover 48(max) - 82typ 600 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 10.8 to 13.2 200(max)(ACIN 85V,lo=100%) 102 34.5x93x160 FCC-B, VCCI-B compliant (10W to 150W) 8.5   1PC 1 R100U-12-N 07066412 -
Discontinued
[x]
120(max) - With case cover 60(max) - 83typ 600 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 200(max)(ACIN 85V,lo=100%) 105 - FCC-B, VCCI-B compliant (10W to 150W) 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-15-N 32640921 -
Discontinued
[x]
120(max) - With case cover 72(max) 2.8typ(lo=100%,ACIN 100V) 84typ About600(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 16.2 to 19.8 200(max)(ACIN 85V,lo=100%) 100.8 - FCC-B, VCCI-B compliant (10W to 150W) 5.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R100U-18-N 08494516 -
Discontinued
[x]
40(max) - With case cover 20(max) - 69typ 250 20 to 90RH (no condensation) 47 to 440 or DC 3 Natural air cooling 2.85 to 3.6 200(max)(ACIN 85V,lo=100%) - - FCC-B, VCCI-B compliant (10W to 150W) 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R25A-3-N 07066306 -
Discontinued
[x]
120(max) - With case cover 60(max) - 76typ 150 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 100(max)(ACIN 85V,lo=100%) 10.5 - FCC-B, VCCI-B compliant (10W to 150W) 0.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R10A-15-N 07066281 -
Discontinued
[x]
100(max) - With case cover 36(max) 1.1typ(lo=100%,ACIN 100V) 79typ About300(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 9 Natural air cooling 8.1 to 9.9 200(max)(ACIN 85V,lo=100%) 50.4 - FCC-B, VCCI-B compliant (10W to 150W) 5.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R50A-9-N 08494403 -
Discontinued
[x]
120(max) - With case cover 72(max) 0.58typ(lo=100%,ACIN 100V) 77typ About250(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 16.2 to 19.8 200(max)(ACIN 85V,lo=100%) 25.2 - FCC-B, VCCI-B compliant (10W to 150W) 1.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R25A-18-N 08494324 -
Discontinued
[x]
40(max) - None Case Cover 20(max) 1.1typ(lo=100%,ACIN 100V) 78typ About300 20 to 90RH (no condensation) 47 to 440 or DC 5 Natural air cooling 4.5 to 5.5 200(max)(ACIN 85V,lo=100%) 50 - FCC-B, VCCI-B compliant (10W to 150W) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R50A-5 08494342 -
Discontinued
[x]
100(max) - None Case Cover 36(max) 1.1typ(lo=100%,ACIN 100V) 79typ About300 20 to 90RH (no condensation) 47 to 440 or DC 9 Natural air cooling 8.1 to 9.9 200(max)(ACIN 85V,lo=100%) 50.4 - FCC-B, VCCI-B compliant (10W to 150W) 5.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R50A-9 08494351 -
Discontinued
[x]
100(max) - None Case Cover 48(max) 0.58typ(lo=100%,ACIN 100V) 76typ About250(Body only) 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 10.8 to 13.2 200(max)(ACIN 85V,lo=100%) 25.2 31x69x104 FCC-B, VCCI-B compliant (10W to 150W) 2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R25A-12 08494272 -
Discontinued
[x]
120(max) - None Case Cover 60(max) 0.58typ(lo=100%,ACIN 100V) 76typ About250 20 to 90RH (no condensation) 47 to 440 or DC - Natural air cooling 13.5 to 16.5 200(max)(ACIN 85V,lo=100%) 25.5 - FCC-B, VCCI-B compliant (10W to 150W) 1.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R25A-15 08494281 -
Discontinued
[x]
40(max) - With case cover 20(max) 0.37typ(lo=100%,ACIN 100V) 72typ About200(Body only) 20 to 90RH (no condensation) 47 to 440 or DC 5 Natural air cooling 4.5 to 5.5 100(max)(ACIN 85V,lo=100%) - 30x69x84 FCC-B, VCCI-B compliant (10W to 150W) 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R15A-5-N 08494184 -
Discontinued
[x]
150(max) - With a case cover 96(max) 0.37typ(lo=100%, ACIN 100V) 78typ About 200 (without cover) 20 - 90RH (with no dew condensation) 47 - 440 or DC 24 Natural air cooling 21.6 - 26.4 100(max)(ACIN 85V, lo=100%) 16.8 30x69x84 FCC-B, VCCI-B compliant (10W-150W) 0.7   1PC 1 R15A-24-N 08494236 -
Discontinued
[x]
40(max) - With a case cover 20(max) - 64typ 150 20 - 90RH (with no dew condensation) 47 - 440 or DC 3 Natural cooling 2.85 - 3.6 100(max)(ACIN 85V, lo=100%) 6 26x68x68 FCC-B, VCCI-B-COMPLIANT (10W-150W) 2   1PC 1 R10A-3-N 07066254 -
Discontinued
[x]
40(max) - With a case cover 20(max) - 70typ 150 20 - 90RH (with no dew condensation) 47 - 440 or DC 5 Natural air cooling 4.5 - 5.5 100(max)(ACIN 85V, lo=100%) 10 26x68x68 FCC-B, VCCI-B-COMPLIANT (10W-150W) 2   1PC 1 R10A-5-N 07066263 -
Discontinued
[x]
100(max) - With a case cover 48(max) - 75typ 150 20 - 90RH (with no dew condensation) 47 - 440 or DC 12 Natural cooling 10.8 - 13.2 100(max)(ACIN 85V, lo=100%) 10.8 26x68x68 FCC-B, VCCI-B-COMPLIANT (10W-150W) 0.9   1PC 1 R10A-12-N 07066272 -
Discontinued
[x]
150(max) - With a case cover 96(max) - 78typ 150 20 - 90RH (with no dew condensation) 47 - 440 or DC 24 Natural cooling 21.6 - 26.4 100(max)(ACIN 85V, lo=100%) 12 26x68x68 FCC-B, VCCI-B-COMPLIANT (10W-150W) 0.5   1PC 1 R10A-24-N 07066297 -
Discontinued
[x]
40(max) - With a case cover 20(max) - 73typ 250 20 - 90RH (with no dew condensation) 47 - 440 or DC 5 Natural cooling 4.5 - 5.5 200(max)(ACIN 85V, lo=100%) 25 31x69x104 FCC-B, VCCI-B-COMPLIANT (10W-150W) 5   1PC 1 R25A-5-N 07066315 -
Discontinued
[x]
100(max) - With a case cover 48(max) - 76typ 250 20 - 90RH (with no dew condensation) 47 - 440 or DC 12 Natural cooling 10.8 - 13.2 200(max)(ACIN 85V, lo=100%) 25.2 31x69x104 FCC-B, VCCI-B-COMPLIANT (10W-150W) 2.1   1PC 1 R25A-12-N 07066324 -
Discontinued
[x]
150(max) - With a case cover 96(max) - 79typ 250 20 - 90RH (with no dew condensation) 47 - 440 or DC 24 Natural cooling 21.6 - 26.4 200(max)(ACIN 85V, lo=100%) 26.4 31x69x104 FCC-B, VCCI-B-COMPLIANT (10W-150W) 1.1   1PC 1 R25A-24-N 07066342 -
Discontinued
[x]
100(max) - With a case cover 48(max) - 80typ 300 20 - 90RH (with no dew condensation) 47 - 440 or DC 12 Natural cooling 10.8 - 13.2 200(max)(ACIN 85V, lo=100%) 50.4 33x85x119 FCC-B, VCCI-B-COMPLIANT (10W-150W) 4.2   1PC 1 R50A-12-N 07066376 -
Discontinued
[x]
150(max) - With a case cover 96(max) - 83typ 300 20 - 90RH (with no dew condensation) 47 - 440 or DC 24 Natural cooling 21.6 - 26.4 200(max)(ACIN 85V, lo=100%) 52.8 33x85x119 FCC-B, VCCI-B-COMPLIANT (10W-150W) 2.2   1PC 1 R50A-24-N 07066394 -
Discontinued
[x]
150(max) - With a case cover 96(max) - 85typ 600 20 - 90RH (with no dew condensation) 47 - 440 or DC 24 Natural air cooling 21.6 - 26.4 200(max)(ACIN 85V, lo=100%) 108 34.5x93x160 FCC-B, VCCI-B-COMPLIANT (10W-150W) 4.5   1PC 1 R100U-24-N 07066437 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Power supply for cooling fan
5
From Japan
On 2016-10-29 22:24:13
During midsummer, I continued to rotate two DC cooling fans. Heat radiation design seems to be good, too, and overheating did not have any danger at all.
This review is about item#7066324.
When the prototype DC power supply
5
From Japan
On 2016-09-30 12:37:41
It is easy to connect, has a long life, is reasonable for price and size, it is useful for DC power supply of prototype.
This review is about item#8494096.
LED lighting check
5
From Japan
On 2016-03-28 10:58:47
I am using it without problems.
This review is about item#07066272.
Use as an alternative
5
From Japan
On 2015-12-20 19:44:10
Small size and easy to install
This review is about item#07066263.
Auxiliary power supply in mechanical power distribution device
5
From Japan
On 2015-12-18 15:46:09
Until now, I have been looking for Ameyoko, but there are lots of capacities and types in the monotail, so it is extremely helpful to send it on the same day even if it is sudden breakdown. I would like to purchase it on a monotalrow next time.
This review is about item#07066324.
Power supply remote control
5
From Japan
On 2015-04-28 09:12:58
It is good to be stable
This review is about item#07066272.
For power supply of LED lighting equipment
4
From Japan
On 2015-04-05 13:24:27
In the past, this type of power supply was more landscape, but it became shorter and more compact and easier to store. Stability as a power supply is unknown. The price seems to be somewhat higher.
This review is about item#07066272.
Sequence control
3
From Japan
On 2014-09-05 16:41:38
I want cheap, waterproof.
This review is about item#08494071.
Model motor power LED lit
5
From Japan
On 2014-04-09 18:43:52
Anyway, I went to buy in Akihabara where the price is cheap, parking lot and other expenses I wonder how much cheaper it is to buy here
This review is about item#07066254.
LED lighting test machine
5
From Japan
On 2013-09-23 15:35:08
Compact, low unit price and easy to use Usability is good to some extent Good performance of voltage can be adjusted 10%.
This review is about item#07066272.

Related Products