Buy more than* S$200* and get FREE SHIPPING

Scotch Transparent Tape For Packing : Bargain Pack 313

Caution
Cutter not included.
Purpose
Express home deliveries, parcel packagings, and the like within up to around 15 kilo, will be grouped as light load packaging. Light to medium packaging
Roll Core Diameter (mm)
76
Tensile Strength (N/10mm)
51
Adhesive Power (N/10mm)
2.4
Adhesive
Acrylic-based adhesive
Tape Thickness (mm)
0.065
Extensibility (%)
20
Tape Length (m)
50
Base Material
Polypropylene film
Tape Width (mm)
48
...see all
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-volume pack, regular type 1Pack(3Roll) 1 313-3PN 07168551 9.68 SGD
In stock
6-volume pack, regular type 1Pack(6Roll) 1 313-6PN 07168567 18.56 SGD
In stock
ADD TO CART

Related Products