Buy more than* S$200* and get FREE SHIPPING

Scotch Heat Resistant Aluminum Tape Alt

4.20 (5)
Purpose
For repair work and reinforcement of high temperature portion like kerosene space heater, smokestack of bathroom, and warm air duct
Gloss
Not available
Base Material Thickness (mm)
0.05
Adhesive
Silicone based
Tape Thickness (mm)
0.09
Tape Length (m)
9
Base Material
Aluminum foil
Operating Temperature Range (deg C)
-54 - 316
Type
For indoor and outdoor
...see all>
Product Options
ADD TO CART
AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 1Roll 1 ALT-50 07168761 32.99 SGD
In stock
6-5660-01 38 1Roll 1 ALT-38 33517145 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Boiler Chimney section partial tape winding
5
From Japan
On 2017-06-24 14:50:41
Although I have used it before, I searched for, 38 mm width is in the neighborhood home center, but because I do not have 50 mm width, I found it here and purchased.
This review is about item#7168761.
Connection of waste heat ducts
5
From Japan
On 2017-02-01 14:46:19
Although the tape itself is somewhat stiff, it was sufficient for winding, high in stickiness, it was a piping with a slightly different diameter, but it was pretty firmly fixed. It is recommended.
This review is about item#7168761.
Use it for a chimney that gets hot.
5
From Japan
On 2016-04-04 15:37:02
With ordinary aluminum tape, it became tumbling immediately, but this heat resistant rain aluminum tape is solid, I think that this will last long. I bought it was a correct answer. It was cheaper than the nearest home center.
This review is about item#07168761.
Motorcycle maintenance
5
From Japan
On 2015-02-19 13:43:49
It is used as a joint of motorcycle 's ex - pai. Purchase thinking that exhaust leakage is bad, liquid gasket alone is not enough. Excellent heat resistance, adhesive strength is also mid-level. As a result, it seems that exhaust leakage has stopped completely. However, it became much better than before. The product is 9 meters, it can be used about 3 times and cost performance is moderate.
This review is about item#33517145.
Adhesion of kerosene boiler outlet and duct
1
From Japan
On 2012-05-24 22:37:56
The adhesion was weathered. There was a fresh one in the nearby home center.
This review is about item#07168761.

Related Products