Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Command Hook Swing Hook

4.00 (1)
Purpose
Swing hook. Hook parts is adjustable. Hanging is possible.
Load Limit (g)
220
Dimensions (Vetical x Horizontal x Depth)(mm)
30x22x25 to 15
Operating Temperature Range (deg C)
-20 to 40 (it is ten or more at the time of adhesion)
Set Contents
COMMAND HOOK 3 PIECES COMMAND TAB (S) 8 PIECES
Specification
For indoor use.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 CM20 07168987 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Garbage bag for hanging
4
From Japan
On 2015-01-19 15:34:36
Although I used 100 hook sucker hooks for garbage bag hanging, it used to be 3 M long before using this TYPE's item for 3 years, because it will be peeled off soon, but since it can be used without peeling I think that it is a safe quality.
This review is about item#07168987.

Related Products