NoteBuy more than* S$200* and get FREE SHIPPING

Command Hook S Size Hook

Load Limit (g)
500
Dimensions (Vetical x Horizontal x Depth)(mm)
60x21x18
Operating Temperature Range (deg C)
-20 to 40 (it is ten or more at the time of adhesion)
Diameter (phi mm)
Hook portion: 6
Size
S
Set Contents
COMMAND HOOK (S) 2 PIECES COMMAND TAB (S) 6 PIECES
Specification
For indoor use.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 CM99N 07168962 -
Discontinued
[x]

Related Products