Buy more than* S$200* and get FREE SHIPPING

Strong Multiuse Repair Scotch Tape, Duct Sealing Tape,

4.50 (18)
Adhesive Force (N/25mm)
4.4
Tape Thickness (mm)
0.17
Tape Width (mm)
48
Color
Silver
...see all>
Product Options
ADD TO CART
Adhesive Tape Length (m) Operating Temperature Range (deg C) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Length (m) Operating Temperature Range (deg C) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Special rubber-based adhesive 9 5 to 50 245-9078 125 1Roll 1 DUCT-09 37053581 7.99 SGD
In stock
Special rubber-based adhesive 27 5 to 50 325-1128 350 1Roll 1 DUCT-27 37057027 9.99 SGD
In stock
Special rubber adhesive 54 5 - 50 245-9086 - 1Roll 1 DUCT-54 07168734 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
18 Customer Reviews
The reviews are automatic translation.
Repair inside the store and around the water
5
From Japan
On 2018-03-12 14:36:34
It is saved because adhesion is strong. I am helping when repairing shop equipment with a small shop or a woman.
This review is about item#37053581.
For every work
5
From Japan
On 2017-05-30 23:38:32
This is our necessities. It is very inconvenient to break this. It is a versatile repair material.
This review is about item#7168734.
It is used for piping of ventilation fans etc.
5
From Japan
On 2017-05-21 12:41:57
As expected, it is 3 M feeling. It is different from that of other manufacturers! The price is high but there is no doubt!
This review is about item#7168734.
At repair
3
From Japan
On 2016-10-29 17:50:25
I can tear it with my fingers, but it was harder to break than I thought.
This review is about item#37057027.
As a tool box stock
5
From Japan
On 2016-10-12 17:11:43
It is saved because it is cheaper than the price to buy at home center. I want you to keep the present price in the future.
This review is about item#37057027.
During machine maintenance
5
From Japan
On 2016-09-29 16:31:29
It is used for temporary fixation during repair. It's good as it is so good.
This review is about item#37057027.
During machine maintenance
5
From Japan
On 2016-07-04 13:30:18
Easy to use and cost effective
This review is about item#37057027.
Repair of equipment
5
From Japan
On 2016-02-17 16:54:51
I thought something about strength because it is a little thin, but I am satisfied because it has strong adhesion and withstands washing with water. I just started using it, but I feel like it is durable for now.
This review is about item#37053581.
repair
5
From Japan
On 2015-10-19 19:42:58
The strength of the tape is quite good. I think that if the tape width is a little small it should be a little bigger. I think that adhesion is also powerful, cost performance is considerably high.
This review is about item#07168734.
General work
5
From Japan
On 2015-10-19 17:54:56
I think that it is a good product that can be used anything. It is surprisingly strong if you think that there is no strength because it is thin. There is also little adhesive residue after peeling off.
This review is about item#37057027.

Related Products