Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch Aluminum Tape Heat and Cold Resistance, KAL

Purpose
Seal, waterproof, moisture-proof seal.
Gloss
Available
Base Material Thickness (mm)
0.05
Adhesive
Acrylic type
Tape Thickness (mm)
0.125
Tape Length (m)
5
Base Material
Aluminum foil
Tape Width (mm)
50
Operating Temperature Range (deg C)
-50 - 150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 KAL-50 07168752 18.99 SGD
In stock
ADD TO CART

Related Products