Buy more than* S$200* and get FREE SHIPPING

Scotch Aluminum Tape NA

4.00 (2)
Purpose
Seal of outside and indoor gaps etc.
Gloss
Available
AS ONE Part Number
8-239-01
Base Material Thickness (mm)
0.08
Adhesive
Acrylic type
Tape Thickness (mm)
0.12
Tape Length (m)
1.5
Base Material
Aluminum
Tape Width (mm)
50
Operating Temperature Range (deg C)
-50 - 120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 NA-50 07168743 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-05-06 16:20:03
There are also cheaper and longer products, but I always choose this because there is durability as a trusted brand.
This review is about item#7168743.
Joining of pipe joint
3
From Japan
On 2013-10-23 21:19:34
Very good
This review is about item#07168743.

Related Products